Shop All Drum Accessories
Vestil
Manual Drum Faucet - Jumbo Brass
Mfr # JDFT-B
Zoro # G0975101
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8
- Overall Length 10
- Material Brass
- Width 4.25
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # JDFT-B
- Zoro # G0975101
- UPC # 691215024716
- Country of Origin Taiwan, Province of China
- Category Drum Accessories
Dimensions
Height | 8 |
Overall Length | 10 |
Width | 4.25 |
Overall Width | 4.25 |
Overall Height | 8 |
Length | 10 |
Depth | 10 |
Details
Item | Manual Drum Faucet - Jumbo Brass |
Material | Brass |
Body Material | Brass |
Color | Brass |
Closure Type | Drum Faucet |
Accessory Type | Manual Drum Faucet - Jumbo Brass |
Description
Manual Drum Faucet - Jumbo Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Drop In T-Nut M8 (13132)
- VESTIL High Density Polyethylene (HDPE) Nestable Skid, 39.125 in L, 46.875 in W, 5.5 H (SKID-20)
- DURHAM MFG Mobile Service Bench, 36" x 18" x 36-1/2" (2210-95)
- AKRO-MILS Divider Box, Clear, Industrial Grade Polymer, 16 1/2 in L, 10 7/8 in W, 6 in H (33166SCLAR)
- VESTIL Drum Pump Lever Action Poly, SS, 2" Bung (LDP-POLY-304)
- VESTIL DRUM DEHEADER BLADE FOR DD-10 (DDB-2)
- VESTIL Drumgrabber, 24 x 31 x 8 (DGS-A-PSD)
- VESTIL DRUM RECYCLING 55 GAL BLUE UNIVERSAL (DC-P-55-CAN-UF-BU)
- VESTIL Drumgripper Single Adj., 800 lb. (DGS-A)
- VESTIL DRUM TIE DOWN 24 IN. (DTD-24-2P)
- ZORO SELECT Capseal Sealing Tool, 2 In (CCT20B)
- Vestil Drums & Accessories