Shop All Lifting Truck Accessories
Vestil
Manual Cylinder Lifter, Load Cap. 200 lb.
Mfr # CYL-M-9
Zoro # G0594855
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1-1/8"
- Overall Width 20-1/4"
- Material Steel
- Color Yellow
- Load Capacity 200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # CYL-M-9
- Zoro # G0594855
- UPC # 691215085748
- Country of Origin United States
- Category Lifting Truck Accessories
Dimensions
Overall Height | 1-1/8" |
Overall Width | 20-1/4" |
Platform Length | 12.25" |
Details
Material | Steel |
Color | Yellow |
Load Capacity | 200 lb |
Item | Manual Cylinder Lifter |
Assembled | Yes |
Includes | Includes rubber-coated center and handle holes |
Description
Manual Cylinder Lifter
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Safety Lift Gate, 120" (SLG-10)
- DAYTON Festoon Track Kit, C-Track, L 20 Ft (7CZ56)
- BAUER LADDER 12 ft. Fiberglass Stepladder, 300 lbs. Capacity (35112)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (3A787)
- VESTIL Heavy Duty Hydraulic Maintenance Set (H-10)
- VESTIL HEFTI-LIFT ATTACH ROLLER PLATFORM (HYDC-RP)
- VESTIL VERSATILE LIFT DOUBLE SPINDLE OPTION (PEL-DS)
- VESTIL Hand Operated Quick Wrapper, 60" (QW-1)
- VESTIL HEFTI-LIFT ATTACH SS PLATFORM (HYDC-SSP)
- VESTIL Aluminum Truck Dockboard W/ Steel Curb, Load Cap. 15000 lb. (TAS-15-7236)
- VESTIL POWER LIFT OPTION - HAND CONTROL (SL-HC)
- Vestil Lifting Trucks