Shop All Manual Chain Hoists
Vestil
Manual Chain Hoist, 3K, 10 ft.
Mfr # HCH-3-10
Zoro # G5020666
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 3000
- Application Compact design and low headroom allow installation in confined areas.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # HCH-3-10
- Zoro # G5020666
- UPC # 691215111171
- Country of Origin China
- Category Manual Chain Hoists
Details
Load Capacity | 3000 |
Item | Manual Chain Hoist,3K,10 ft. |
Application | Compact design and low headroom allow installation in confined areas. |
Description
Manual Chain Hoist,3K,10 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Wheel Alignment Curb, 144", Yellow (SWAC-144)
- BALLYMORE Rolling Ladder, Steel, 50 in.H (FSH518P)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 4 in W, Nylon, Yellow (EEF4-904-4)
- CLINTON Ocean Snail, Yellow, Laminate Step Stool (10-OS)
- VESTIL Professional Chain Hoist, 1K, 15 ft. (PHCH-1-15)
- VESTIL Low Headroom Chain Hoist Trolley Gear, 6K (LOW-6G)
- VESTIL Professional Chain Hoist, 4K, 10 ft. (PHCH-4-10)
- VESTIL Low Headroom Chain Hoist Trolley Push, 6K (LOW-6P)
- VESTIL Eye Manual Trolley Push, 1K, cap (E-MT-1)
- VESTIL Hand Chain Hoist (HCH-4-15)
- HARRINGTON Manual Chain Hoist, 2000lb, 15ft. Lift (CB010-15)
- Vestil Hoists