Shop All Manual Chain Hoists
Vestil
Manual Chain Hoist, 10K, 10 ft.
Mfr # HCH-10-10
Zoro # G5020690
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 10000
- Application Compact design and low headroom allow installation in confined areas.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # HCH-10-10
- Zoro # G5020690
- UPC # 691215111232
- Country of Origin China
- Category Manual Chain Hoists
Details
Load Capacity | 10000 |
Item | Manual Chain Hoist,10K,10 ft. |
Application | Compact design and low headroom allow installation in confined areas. |
Description
Manual Chain Hoist,10K,10 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 7 ft L, 1 in W, Polyester, Yellow (EE1601DTX7)
- ZORO SELECT Anchor Shackle, 13,000 lb, Carbon Steel (55AY11)
- PS INDUSTRIES Gate, 25-3/4" to 29-1/2" Adj. Opening (LSGF-27-PCY)
- DAYTON Hand Truck, Dual Handle, 49x22-1/4x22 (21U669)
- VESTIL Manual Trolley, 6000 lb. Capacity (QIT-6)
- VESTIL Manual Trolley, 600 lb. Capacity (QIT-06)
- VESTIL Hand Chain Hoist (HCH-1-15)
- VESTIL Low Headroom Chain Hoist Trolley Push, 6K (LOW-6P)
- VESTIL Manual Chain Hoist, 6K, 10 ft. (HCH-6-10)
- VESTIL Professional Chain Hoist, 4K, 15 ft. (PHCH-4-15)
- JET 1T Chn Hst 10Ft Lift (AL100-100-10)
- Vestil Manual Chain Hoists