Shop All Carton Staples
Vestil
MANUAL CARTON/BOX STAPLER 2000 PCS 3/4IN, PK2000
Mfr # STAPLE-BX-34
Zoro # G801793580
product price: $18.69
/ea
Sold in multiples of 3 for $56.07
$56.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Copper
- Length 8
- For Use With STAPLE-34
- Depth 8
- Application Staples are perfect for use in the shipping and handling departments.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # STAPLE-BX-34
- Zoro # G801793580
- UPC # 691215079013
- Country of Origin China
- Category Carton Staples
Dimensions
Length | 8 |
Depth | 8 |
Width | 5 |
Height | 3 |
Size | 8 x 5 x 3 |
Overall Width | 5 |
Overall Height | 3 |
Overall Length | 8 |
Details
Color | Copper |
For Use With | STAPLE-34 |
Application | Staples are perfect for use in the shipping and handling departments. |
Material | Steel |
Weight | 4 |
Features | Staples for the carton and box stapler. Contains 1,800 staples per box. Manually operated stapler to close/seal cardboard boxes. Lightweight and easy to operate |
Description
Staples are perfect for use in the shipping and handling departments. The sturdy construction is a benefit for long term stability. Compact and easy to install for immediate use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 10" x 8" x 7", Kraft, 25/Bundle (11R187)
- C-LINE PRODUCTS Shop Ticket Holder, Self Adhesive, 9"x12", 50/BX, Clear 50PK (CLI70912)
- SAFCO Marker Organizer Basket, Mesh (3612BL)
- BRADY Portable Label Printers, 9 1/2" W, 5.4 lb (M710-KIT)
- ISM/CCC Stick Carton Closing Staples, 7/8" Leg Length, 1-3/8" Crown (1602-4014)
- WESTWARD Stick Carton Staples, 3/8" Leg Length, 1/2" Crown, PK25000 (4PMG6)
- WESTWARD Stick Carton Staples, 3/4" Leg Length, 1-3/8" Crown, PK25000 (4PME7)
- SPOTNAILS 1-1/4in crown by 5/8in leg C-series carton closing staples, 4000PK (CC58C-4M)
- ISM/CCC Stick Carton Closing Staples, 5/8" Leg Length, 1-1/4" Crown (1602-5032)
- ISM/CCC Roll Carton Closing Staples, 5/8" Leg Length, 1-3/8" Crown (1611-1055)
- SPOTNAILS Carton Closing Staples, 3/4" Leg Length (CCB7437-3/4)
- Vestil Carton Staples & Staplers