Shop All Turntables
Vestil
Manual Carousel, 2000 lb. Capacity, 36"
Mfr # CA-36-2
Zoro # G1740818
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2000
- Top Inside Dia. 32.5
- Height 0.19 in
- Material Steel
- Finish Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # CA-36-2
- Zoro # G1740818
- UPC # 691215009935
- Country of Origin China
- Category Turntables
Dimensions
Top Inside Dia. | 32.5 |
Height | 0.19 in |
Details
Item | Manual Carousel,2000 lb. Capacity,36" |
Load Capacity | 2000 |
Material | Steel |
Finish | Powder Coat |
Color | Blue |
Product Type | Manual Carousel,2000 lb. Capacity,36" |
Description
Manual Carousel,2000 lb. Capacity,36 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 10 ft Fiberglass Podium Stepladder, 375 lb Capacity (PD7310)
- US CARGO CONTROL 2" x 27' Red Ratchet Strap w/ Double J Hook (5027WH-RED)
- ZORO SELECT Swivel Stem Caster, TPR, 4 in., 275 lb. (P17S-RP040K-SG1-001)
- SUPERWINCH Solenoid (90-32492)
- VESTIL Manual Carousel, 2000 lb. Capacity, 30" (CA-30-2)
- VESTIL Manual Carousel, 4000 lb. Capacity, 48" (CA-48-4)
- VESTIL Turret Bearing, 24" (PTB-24)
- VESTIL Heavy Duty Workspace Manual Turntable (TT-18-CPED)
- VESTIL Heavy Duty Workspace Manual Turntable (TT-30-7/8)
- VESTIL Heavy Duty Workspace Manual Turntable (TT-8-4)
- GLOBAL INDUSTRIAL Spring-Actuated Pallet Carousel Skid Positioner (988295)
- Vestil Lifting Tables