Shop All Turntables
Vestil
Manual Carousel, 2000 lb., 40" dia.
Mfr # CA-40-2
Zoro # G5440745
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2000
- Top Inside Dia. 36.5
- Height 0.19 in
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CA-40-2
- Zoro # G5440745
- UPC # 691215009959
- Country of Origin China
- Category Turntables
Dimensions
Top Inside Dia. | 36.5 |
Height | 0.19 in |
Details
Item | Manual Carousel,2000 lb.,40" dia. |
Load Capacity | 2000 |
Material | Steel |
Color | Blue |
Finish | Powder Coat |
Description
Manual Carousel,2000 lb.,40" dia.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Basket Truck, 16 Bu. Cap., Blue, 40 In. L (33W315)
- LITTLE GIANT Wheel Pneumatic, 16 in x 4 in, Center Hub (WHPN-1640)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 3 in W, Nylon, Yellow (EEF2-903-10)
- DAYTON Web Sling, Type 3, 4 ft L, 1 in W, Polyester, Yellow (2MJT4)
- VESTIL Low Profile Carousel (LP-4000T-39)
- VESTIL Heavy Duty Workspace Manual Turntable (TT-18-CPED)
- VESTIL Mini Aluminum Carousel, 12" dia. (CA-5-12)
- VESTIL 360 Degree Rotating Manual Carousel (CA-24-4)
- VESTIL Manual Carousel, 6000 lb. Capacity, 40" (CA-40-6)
- VESTIL Manual Carousel, 4000 lb. Capacity, 48" (CA-48-4)
- VESTIL 360 Degree Rotating Manual Carousel (CA-60-4)
- Vestil Turntables