Shop All Strip Doors
Vestil
Manual Brush Sweeper, Large Belt Driven
Mfr # JAN-LG
Zoro # G5438791
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30
- Strip Features Brush design can used indoors or out. Brush sweeper is faster and more efficient than the conventional push broom. Manual design is easy to push and maneuver. Folding handle makes storage convenient
- Material Plastic/Steel
- Strip Application Use these sweepers anywhere, indoors or out, on concrete, asphalt, tile, and commercial carpets. Great for parking lots, gas stations, theaters, warehouses, schools, etc.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # JAN-LG
- Zoro # G5438791
- UPC # 691215061278
- Country of Origin China
- Category Strip Doors
Dimensions
Length | 30 |
Details
Item | Manual Brush Sweeper,Large Belt Driven |
Strip Features | Brush design can used indoors or out. Brush sweeper is faster and more efficient than the conventional push broom. Manual design is easy to push and maneuver. Folding handle makes storage convenient |
Material | Plastic/Steel |
Strip Application | Use these sweepers anywhere, indoors or out, on concrete, asphalt, tile, and commercial carpets. Great for parking lots, gas stations, theaters, warehouses, schools, etc. |
Description
Manual Brush Sweeper,Large Belt Driven
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wheel Chock, 14 1/2 In W, 14 1/4 In H, Orng (1GUL6)
- CHASE Swinging Door, 10 x 8 ft, Black, PR (96120RDXHDBLA)
- GARLOCK SAFETY SYSTEMS Gate Post, 1-5/8" L, Steel (407182)
- OZ LIFTING PRODUCTS Lever Hoist, 6000 lb., 5ft. Load Chain, 6000 lb. Load Capacity, 5 ft Hoist Lift (OZIND300-5LH)
- VESTIL HD Magnetic Hanging Sweeper, 60" (HDMS-60)
- VESTIL HD Magnetic Hanging Sweeper, 36" (HDMS-36)
- VESTIL HD Magnetic Hanging Sweeper, 72" (HDMS-72)
- VESTIL Manual Brush Sweeper, Small Gear Driven (JAN-SM)
- TMI Indstrl Strip Door, Anti-Static, 8ftHx8ftW (999-00553)
- TMI Flexible Bulk Rolls, Ribbed, 6" W (999-00402)
- TMI Standard Strip Door Hardware, 6 ft. L (999-10105)
- Vestil Dock Gates & Doors