Shop All Strip Doors
This Product is Discontinued
Vestil
Manual Brush Sweeper, Belt Driven (Discontinued)
Mfr # JAN-II
Zoro # G5438800
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 48
- Material Steel
- Strip Features Brush design can used indoors or out. Brush sweeper is faster and more efficient than the conventional push broom. Manual design is easy to push and maneuver. Removable handle makes storage convenient
- Strip Application Use these sweepers anywhere, indoors or out, on concrete, asphalt, tile, and commercial carpets. Great for parking lots, gas stations, theaters, warehouses, schools, etc.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # JAN-II
- Zoro # G5438800
- UPC # 691215024693
- Country of Origin Taiwan, Province of China
- Category Strip Doors
Dimensions
Length | 48 |
Details
Item | Manual Brush Sweeper,Belt Driven |
Material | Steel |
Strip Features | Brush design can used indoors or out. Brush sweeper is faster and more efficient than the conventional push broom. Manual design is easy to push and maneuver. Removable handle makes storage convenient |
Strip Application | Use these sweepers anywhere, indoors or out, on concrete, asphalt, tile, and commercial carpets. Great for parking lots, gas stations, theaters, warehouses, schools, etc. |
Description
Manual Brush Sweeper,Belt Driven
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.