Shop All Stationary Lift Tables
Vestil
Manual 30" Diameter Pedestal Turntable 23" to 34"H 300 Lb.
Mfr # TT-N-30-DPED
Zoro # G205831864
product price: $1,550.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,550.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # TT-N-30-DPED
- Zoro # G205831864
- UPC # 691215111843
- Country of Origin United States
- Category Stationary Lift Tables
Description
Manual rotation turntable compact turntable maximizes efficiency by minimizing wasteful motion. this manually rotated turntable can be used for hundreds of applications, including displays, painting, repairs and assembly processes. Whether mounted on a benchtop or placed on a floor, turn table reduces wasted motion as there is no need to walk around the item to access areas out of reach. Multiple personnel can work on projects without interfering with each other. Turntable features a " thick steel plate with a rubber cover to help retain the load and easy-rolling bearings for smooth rotation that won't jostle parts. Durable blue enamel finish. style d features a stationary lower shelf for storing parts and tools, and a turn knob for easy height adjustment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 5/16" x 18" Black Bungee Cords (bundle of 10) - 8mm (BC51618-10PK)
- LIFT-ALL Roundsling, Endless, 9 ft L, 31000 lb Cap (EN360X9)
- CROSBY GUNNEBO RD OBK/GBK-13-8 1/2 in Z100290 (7246117)
- ZORO SELECT Stainless Steel Corrosion-Resistant Utility Cart with Deep Lipped Metal Shelves, Flat, 2 Shelves (SRSC32016302ALU4PU)
- VESTIL Low Profile Post Lift Table, Load Cap. 1000 lb. (PT12-10)
- VESTIL 24" x 48" Electric Hydraulic Lift Table, Load Cap. 3000 lb. (EHLT-2448-3-43-QS)
- VESTIL 32" X 48" Hydraulic Post Table, Load Cap. 2000 lb. (HT-20-3248)
- VESTIL 18" X 18" Hydraulic Post Table, Load Cap. 500 lb. (HT-05-1818A-PSS)
- VESTIL High Profile Mech Post Table, Load Cap. 2000 lb., Platform Length: 36" (MT-2436-HP)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb., Overall Width: 24" (DIE-2430-36-C)
- VESTIL 16" X 16" Hydraulic Post Table, Load Cap. 300 lb. (HT-03-1616A)
- Vestil Lifting Tables