Shop All Confined Space Entry Equipment
Vestil
MAN HOLE GUARD RAIL UP TO 32" WITH SIGN
Mfr # MHGR-32-SI-D-01
Zoro # G201793722
product price: $223.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$223.99
Free 30-Day Returns
Key Features
- Height 44.125
- Width 33.625
- Color Yellow
- Includes Installation Hardware
- Length 32.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # MHGR-32-SI-D-01
- Zoro # G201793722
- UPC # 691215321242
- Country of Origin China
- Category Confined Space Entry Equipment
Dimensions
Height | 44.125 |
Width | 33.625 |
Length | 32.625 |
Size | 32.625 x 33.625 x 44.125 |
Depth | 32.625 |
Details
Color | Yellow |
Includes | Installation Hardware |
Material | Steel/Aluminum |
Features | Aluminum sign w/danger keep out. Foldable for simple storage. Front gate entrance. Lightweight for portable use |
Application | The manhole guard rail is perfect for utility maintenance and city officials. |
Weight | 106 |
Description
The Manhole Guard Rail with Aluminum Sign is perfect for utility maintenance and city officials. The simple set up and take down promotes quick use when on the go and a compact storage when not in use. High rails and an attaching chain limit access and promote safety to the worker in the enclosed area. A brightly colored high strength construction makes the unit highly visible, giving caution to pedestrians and other workers to keep their distance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Lens Covers, PK50 (NV2017)
- SUPERIOR MARK Floor Marking Tape, 2in x 100Ft , Red/White Hazard Stripe (IN-50-211I)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Gray (19137)
- JAMCO Flammable Safety Cabinet, 22 Gal., Yellow (BM22YP)
- VESTIL MAN HOLE GUARD RAIL UP TO 32" WITH SIGN (MHGR-32-SI-N-02)
- VESTIL MAN HOLE GUARD RAIL UP TO 32" WITH SIGN (MHGR-32-SI-W-01)
- VESTIL MAN HOLE GUARD RAIL UP TO 32" (MHGR-32)
- 3M DBI-SALA Advanced 5-Piece Davit Hoist System (8518040)
- HEPACART Dust Contaiment, For Mfr. No. DB74U18 (DB74C-000001)
- FALLTECH Confined Space Tripod, Black (7507)
- ALLEGRO INDUSTRIES Adapter/Reducer, 16 in. to 12 in. (9600-55)
- Vestil Fall Protection