Shop All Confined Space Entry Equipment
Vestil
MAN HOLE GUARD RAIL UP TO 32"
Mfr # MHGR-32
Zoro # G701793680
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$353.99
Free 30-Day Returns
Key Features
- Height 44.125
- Color Yellow
- Width 33.625
- Material Steel
- Features High side walls protects user. Foldable for simple storage. Front gate entrance. Lightweight for portable use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # MHGR-32
- Zoro # G701793680
- UPC # 691215227377
- Country of Origin China
- Category Confined Space Entry Equipment
Dimensions
Height | 44.125 |
Width | 33.625 |
Length | 32.625 |
Depth | 32.625 |
Size | 32.625 x 33.625 x 44.125 |
Details
Color | Yellow |
Material | Steel |
Features | High side walls protects user. Foldable for simple storage. Front gate entrance. Lightweight for portable use |
Includes | Installation Hardware |
Application | Magnetic Sweepers are ideal for manufacturing facilities and construction sites. |
Weight | 106 |
Description
The Manhole Guard Rail is perfect for utility maintenance and city officials. The simple set up and take down promotes quick use when on the go and a compact storage when not in use. High rails and an attaching chain limit access and promote safety to the worker in the enclosed area. A brightly colored high strength construction makes the unit highly visible, giving caution to pedestrians and other workers to keep their distance.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Hi-Vis Reversible Raincoat, XXL (UH447)
- STRANCO Hanging Aisle Sign, Legend 14 (HPS-FS1212-14)
- 3M Clear Tekk Protection Professional Faceshield (90028-80025T)
- BDG Seamless Knit HPPE Cut Resistant Grey Polyurethane Palm, Size X3L (12) (99-1-9780-12)
- VESTIL MAN HOLE GUARD RAIL UP TO 32" WITH SIGN (MHGR-32-SI-W-01)
- VESTIL MAN HOLE GUARD RAIL UP TO 32" WITH SIGN (MHGR-32-SI-N-02)
- VESTIL MAN HOLE GUARD RAIL UP TO 32" WITH SIGN (MHGR-32-SI-D-01)
- 3M DBI-SALA Advanced Bare Steel Uni-Anchor with Tie-Off (8517412)
- ALLEGRO INDUSTRIES Lay Flat Ducting, 8/12 in., 500 ft. (9500-500)
- 3M DBI-SALA Stainless Steel Ucl Center Mount Sleeve (8516563)
- SAFEWAZE 10ft Tech Tripod Kit: 65ft 3-Way (022-11036)
- Vestil Confined Space Entry Equipment