Shop All Forklift Accessories
Vestil
Magnetic Sweeper ForkLift Hanger, 72"
Mfr # HFMS-72
Zoro # G4985970
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 7
- Overall Length 3
- Overall Width 72
- Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # HFMS-72
- Zoro # G4985970
- UPC # 691215109215
- Country of Origin China
- Category Forklift Accessories
Dimensions
Overall Height | 7 |
Overall Length | 3 |
Overall Width | 72 |
Platform Length | 3" |
Width | 72 |
Size | 3 x 72 x 7 |
Height | 7 in |
Brush Width | 72 in |
Length | 3 in |
Details
Material | Steel |
Color | Silver |
Load Capacity | 75 lb |
Item | Magnetic Sweeper ForkLift Hanger,72" |
Assembled | Yes |
Weight | 33 |
For Use With | Suspend from a fork lift for smooth and efficient gathering of material |
Features | Hanging magnetic hanging sweeper cleans industrial settings, parking lots, and loading areas. Suspend from a fork lift for smooth and efficient gathering of material. Design is durable and lightweight for easy maneuverability and portability. Release lever is located in the sweeper for safe discarding of fragments |
Includes | Release lever is located in the sweeper for safe discarding of fragments |
Accessory Type | Magnetic Sweeper ForkLift Hanger,72" |
Application | The hanging magnetic sweeper with fork lift hangers is ideal for cleaning industrial settings, parking lots, and loading areas. |
Description
Hanging Magnetic Sweeper, Product Type Hanging Magnetic Sweeper, Brush Width 72 in, Overall Width 72 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 8"x2" Non-Marking Orange Tread Polyurethane Casters, 4 Swi (30TS820DUA63M-03-4S)
- WERNER Replacement Foot Kit (21-10)
- PAKE HANDLING TOOLS Premium Double Scissor Lift Table, 660 lb. Cap, 33"L x 23.25"W, 12" to 53.5" Lift Height (PAKLT05)
- STREN-FLEX Eye and Eye Flat Sling, 2 in.x4ft., 6400lb (EEF2-902P)
- VESTIL Lift Master Fork Truck Boom (LM-1T-8-24)
- VESTIL Fork Extension Standard, 63 L x 4" W, PR (FE-4-63)
- VESTIL FORK TIP PROTECTOR THIN YELLOW, PR (FPU-TN-45-YL)
- VESTIL Fork Extension, Black, 54 L x 4" W, PR (FE-4-54-BK)
- VESTIL Magnetic Sweeper ForkLift Hanger, 48" (HFMS-48)
- VESTIL Fork Extension, Black, 84 L x 4" W, PR (FE-4-84-BK)
- GLOBAL EQUIPMENT Swivel Hook Double Fork Forklift Hook Attachment, 10000 Lbs. Cap. (DG003)
- Vestil Forklift Accessories