Shop All Magnetic Pickup Tools
Vestil
Magnetic Release Sweeper, 24", 50 lb.
Mfr # MPSR-24-B
Zoro # G5044280
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 38 x 39 x 41
- Length 38
- Width 39
- Includes Handle
- Wheel Dia. 5.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # MPSR-24-B
- Zoro # G5044280
- UPC # 691215109277
- Country of Origin China
- Category Magnetic Pickup Tools
Dimensions
Size | 38 x 39 x 41 |
Length | 38 |
Width | 39 |
Wheel Dia. | 5.75 in |
Details
Item | Magnetic Release Sweeper,24",50 lb. |
Includes | Handle |
Application | Magnetic Sweepers are ideal for manufacturing facilities and construction sites. |
Material | Steel |
Lifting Capacity | 50 |
Features | Magnetic sweeper is ideal for manufacturing facilities and construction sites. Sweeper is ergonomically friendly with an efficient handle controlled release. Design and capacity can accommodate large and small materials. Wheels allow for quick and easy collection of objects |
Description
Magnetic Release Sweeper,24 In.,50 lb.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 17/32" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (D/ARSD17/32)
- STARRETT Band Saw Blade, 13 ft. 6" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-13-06)
- SUPERCUT 123-inch x 0.1875-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (532470)
- KIPP Adjustable Latches heavy-duty model Style A (K0052.1702041)
- VESTIL Magnetic Handle Sweeper, 18", 30 lb. (MFSR-18)
- VESTIL Magnetic Release Sweeper, 36", 70 lb. (MPSR-36-B)
- VESTIL Magnetic Handle Sweeper, 30", 40 lb. (MFSR-30)
- VESTIL Magnetic Handle Sweeper, 24", 30 lb. (MFSR-24)
- VESTIL Magnetic Release Lever Sweeper, 72" (MS-72)
- VESTIL Magnetic Handle Sweeper, 36", 40 lb. (MFSR-36)
- MAG-MATE Salvage Magnet, 50 Lb Cap, 6 In Long (DT0600)
- Vestil Inspection and Retrieving Tools