Shop All Magnetic Pickup Tools
Vestil
Magnetic Release Lever Sweeper, 36"
Mfr # MS-36
Zoro # G5044186
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3 x 40 x 7
- Length 3
- Width 40
- Application This cast steel chock features grip slot for easy pick up and positioning.
- Features Sweeper is hang-type in order to easily attach to your vehicle. Ideal for sweeping parking lots and warehouses with ease. Features load-release lever for fatigue-free work. Drops the debris where you want to ensure cleanliness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # MS-36
- Zoro # G5044186
- UPC # 691215090131
- Country of Origin China
- Category Magnetic Pickup Tools
Dimensions
Size | 3 x 40 x 7 |
Length | 3 |
Width | 40 |
Details
Item | Magnetic Release Lever Sweeper,36" |
Application | This cast steel chock features grip slot for easy pick up and positioning. |
Features | Sweeper is hang-type in order to easily attach to your vehicle. Ideal for sweeping parking lots and warehouses with ease. Features load-release lever for fatigue-free work. Drops the debris where you want to ensure cleanliness |
Material | Aluminum |
Lifting Capacity | 45 |
Description
Magnetic Release Lever Sweeper,36
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN FENCING PLIERS 10-1/4"" (2078901)
- MAKITA 3-1/4 HP* Variable Speed Plunge Router (RP2301FC)
- DRILL AMERICA 14" Mill Smooth File (DIC08894)
- SUPERIOR PARTS Spring Loaded Rafter Hook/Retractable Nail Gun / Saw Hanger with TWO-HOLE BRACKET for Hitachi NR83A (M745H2)
- VESTIL Magnetic Handle Sweeper, 18", 30 lb. (MFSR-18)
- VESTIL Magnetic Hand-Type Sweeper, 48" (MS-48)
- VESTIL Magnetic Release Sweeper, 24", 50 lb. (MPSR-24-B)
- VESTIL Magnetic Handle Sweeper, 36", 40 lb. (MFSR-36)
- VESTIL Magnetic Release Lever Sweeper, 72" (MS-72)
- VESTIL Magnetic Handle Sweeper, 30", 40 lb. (MFSR-30)
- WESTWARD Magnetic Pickup, 2 Lb Pull, 4-1/2 In L (1VUA5)
- Vestil Inspection and Retrieving Tools