Shop All Dock Wheel Chocks
Vestil
Magnetic Rail Car Wheel Chock, 11"
Mfr # RC-WC
Zoro # G5436947
product price: $53.39
/ea
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Width 2.25
- Height 3.625
- Depth 11
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # RC-WC
- Zoro # G5436947
- UPC # 691215101431
- Country of Origin China
- Category Dock Wheel Chocks
Dimensions
Width | 2.25 |
Height | 3.625 |
Depth | 11 |
Details
Material | Polyurethane |
Color | Orange |
Item | Magnetic Rail Car Wheel Chock,11" |
Description
Magnetic Rail Car Wheel Chock,11 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Wire Rope Clip and Thimble Kit, 3/32 In (ID003404-02)
- ZORO SELECT Industrial Stairway, 12 Steps, 91" Rise, 114" Run, 36"W Serrated Tread (IS91-36)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-5/8InDia, 31BF (T31)
- CROSBY Anchor Shackle - Bolt Type - 1/2" - G-2130 - 2 Ton (1019472)
- VESTIL Rubber Speed Hump, 23.5 x 108, Asphalt (RSH-108-24-A)
- VESTIL Wheel Chock Holder, 40 lb. (WC-H-R)
- VESTIL Molded Ergo-Handled Wheel Chock (ORWC-8-ERGO)
- VESTIL Speed Bump Heavy Duty Concrete, 72" (SBRY-72-C)
- VESTIL Aluminum Wheel Chock With Handle & Sign (EALUM-7-HS)
- VESTIL POLYETHYLENE WHEEL CHOCK 3 LBS YELLOW (PEWC-3-YL)
- DURABLE Durable Wheel Chock Hanger WC-Hanger 14"W x 5"D x 3"H (WCHANGERBK)
- Vestil Dock Wheel Chocks