Shop All Manual Lifting Magnets & Vacuum Cups
Vestil
Magnetic Lifter
Mfr # ML-6
Zoro # G0594837
product price: $480.99
/ea
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 6-13/16"
- Load Capacity 600 lb.
- Overall Width 8-11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ML-6
- Zoro # G0594837
- UPC # 691215028431
- Country of Origin China
- Category Manual Lifting Magnets & Vacuum Cups
Dimensions
Overall Height | 6-13/16" |
Overall Width | 8-11/16 in |
Details
Item | Magnetic Lifter |
Load Capacity | 600 lb. |
Description
Magnetic Lifter
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bollard, 7", Polyethylene, Yellow (1733)
- CROSBY Eye Hook, Carbon Steel, 6000 lb., Red (1022246)
- TIGER TRACK Light Duty Foundationless Jib Crane, 2,000 lb Capacity, Height Under Span: 10 ft (350F-2000-10-10)
- FLEMING SUPPLY Ratchet Tie Down Straps, 10-feet, 1500-lb, Break Strength Cargo Straps for Camping, Hunting (4 Pack) (281697PLT)
- VESTIL Sheet Handler, 125 lb. Working Capacity (SHEET-125)
- VESTIL Magnetic Lifter 1200 lb Capacity (ML-12)
- VESTIL Magnetic Lifter (ML-2)
- MAGNET SOURCE Magnetic Multi-Lift with Release, 5" Di (ML5D-30)
- MASTER MAGNETICS Master Magnetics HD Bulk Parts Lifter 4 to 5 Lb Pull, Nylon Base & Long Handle (ML72-30C)
- MAGNET SOURCE Extra-Long Magnetic Retrieving Baton wit (RHS03)
- TECNOMAGNETE Lifting Magnet, 330 lb. Cap, 7-1/2 in. L (MAXX TG 150)
- Vestil Manual Lifting Magnets & Vacuum Cups