Shop All Magnetic Pickup Tools
Vestil
Magnetic Handle Sweeper, 24", 30 lb.
Mfr # MFSR-24
Zoro # G5044350
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 32 x 28 x 31
- Length 32
- Width 28
- Includes Handle
- Application Magnetic Sweepers are ideal for manufacturing facilities and construction sites.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # MFSR-24
- Zoro # G5044350
- UPC # 691215109239
- Country of Origin China
- Category Magnetic Pickup Tools
Dimensions
Size | 32 x 28 x 31 |
Length | 32 |
Width | 28 |
Wheel Dia. | 6.875 in |
Details
Item | Magnetic Handle Sweeper,24",30 lb. |
Includes | Handle |
Application | Magnetic Sweepers are ideal for manufacturing facilities and construction sites. |
Lifting Capacity | 30 |
Features | Magnetic sweeper is ideal for manufacturing facilities and construction sites. Sweeper is ergonomically friendly with an efficient handle controlled release. Design and capacity can accommodate large and small materials. Wheels allow for quick and easy collection of objects |
Material | Aluminum |
Description
The Vestil MFSR-24 Magnetic Handle Sweeper is a tool that will help you pick up small metal objects. It has a magnetic head to attract nails, nuts and bolts on the job site or in your garage. The Vestil MFSR-24 Magnetic Handle Sweeper will be an essential for keeping your workspace clean of debris.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/2" Drive 1/2" SAE Deep Impact (CMMT15997)
- TEKTON Flex Head 12-Point Ratcheting Combination Wrench Set, 19-Piece 6-24 mm (WRC95003)
- SWANSON TOOL 16" x 24" Steel Rafter Square (Yellow) (TS154)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/4" 6 pt SAE Socket, 6 Points (41140)
- VESTIL Telescoping Alum Magnetic Pick Up Tool (TAM-30)
- VESTIL Magnetic Release Lever Sweeper, 72" (MS-72)
- VESTIL Magnetic Handle Sweeper, 18", 30 lb. (MFSR-18)
- VESTIL Magnetic Hand-Type Sweeper, 48" (MS-48)
- VESTIL Magnetic Handle Sweeper, 36", 40 lb. (MFSR-36)
- VESTIL Magnetic Release Sweeper, 36", 70 lb. (MPSR-36-B)
- MASTER MAGNETICS RED Handle Magnet (7213)
- Vestil Inspection and Retrieving Tools