Shop All Magnetic Pickup Tools
Vestil
Magnetic Hand-Type Sweeper, 48"
Mfr # MS-48
Zoro # G5044177
original price:
$237.52
11% off
new price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3.0625 x 48 x 6.75
- Length 3.0625
- Width 48
- Material Aluminum
- Application This cast steel chock features grip slot for easy pick up and positioning.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # MS-48
- Zoro # G5044177
- UPC # 691215109116
- Country of Origin China
- Category Magnetic Pickup Tools
Dimensions
Size | 3.0625 x 48 x 6.75 |
Length | 3.0625 |
Width | 48 |
Details
Item | Magnetic Hand-Type Sweeper,48" |
Material | Aluminum |
Application | This cast steel chock features grip slot for easy pick up and positioning. |
Lifting Capacity | 55 |
Features | Sweeper is hang-type in order to easily attach to your vehicle. Ideal for sweeping parking lots and warehouses with ease. Features load-release lever for fatigue-free work. Drops the debris where you want to ensure cleanliness |
Description
Magnetic Hand-Type Sweeper,48
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 19/32" 6 pt SAE Socket, 6 Points (J5419H)
- GUARDAIR Air Gun (75XT096AA)
- MILWAUKEE TOOL 3-1/2 in. OPEN-LOK Triangle Sandpaper Variety Pack (25 pk) (49-25-2025)
- VEGA Ball-End Hex, 7/64 in Bit x 3 in (175BP0764A)
- VESTIL Magnetic Release Lever Sweeper, 72" (MS-72)
- VESTIL Magnetic Handle Sweeper, 18", 30 lb. (MFSR-18)
- VESTIL Telescoping Alum Magnetic Pick Up Tool (TAM-30)
- VESTIL Magnetic Handle Sweeper, 24", 30 lb. (MFSR-24)
- VESTIL Magnetic Handle Sweeper, 30", 40 lb. (MFSR-30)
- VESTIL Magnetic Release Sweeper, 24", 50 lb. (MPSR-24-B)
- GLOBAL EQUIPMENT Heavy Duty Magnetic Sweeper With Release Lever, 30"W (114024)
- Vestil Magnetic Pickup Tools