Shop All Gantry Cranes
Vestil
Magnetic Easy Lift Working, Cap. 92 lb.
Mfr # ROTO-90
Zoro # G1749918
product price: $76.95
/ea
Free Shipping & Returns
$76.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Ceramic
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ROTO-90
- Zoro # G1749918
- UPC # 691215106559
- Country of Origin United States
- Category Gantry Cranes
Details
Item | Magnetic Easy Lift Working,Cap. 92 lb. |
Material | Ceramic |
Color | Black |
Description
Magnetic Easy Lift Working,Cap. 92 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 9/32" Cam-Alloy® Eye Self Locking Hook, Grade 100, Painted Green (5648495)
- DAYTON Standard Platform Truck, 2000 lb., 36 In L (13X463)
- TRACTEL Griphoist Rescue Kit, 8,000 lb. (4 Ton), 60ft. Lift, TU32K (RESCUETU32K)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 2500 lb. WLL (33515)
- VESTIL GANTRY CRANE FESTOON SYSTEM 22 FT WIRE (FES-KIT)
- VESTIL Knock-Down Adj Steel Gantry, 6K, 20x16 (AHSN-6-20-16)
- VESTIL Steel Gantry Crane - Locking Casters (AHS-6/8-TLC)
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-2-10-16)
- VESTIL Steel Fixed Crane 10' Locking 4K (FHS-4-10-TLC)
- VESTIL Steel Crane 10'x12' Lock Nylon 4K (AHS-4-10-12-TLC)
- ZORO SELECT Portable Gantry Crane, Steel, Blue, 2000lb. (FPG-20)
- Vestil Lifting Equipment