Shop All Gantry Cranes
Vestil
Magnetic Easy Lift Working, Cap. 51 lb.
Mfr # ROTO-50
Zoro # G1749872
product price: $61.49
/ea
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ROTO-50
- Zoro # G1749872
- UPC # 691215106542
- Country of Origin United States
- Category Gantry Cranes
Details
Item | Magnetic Easy Lift Working,Cap. 51 lb. |
Material | Ceramic |
Color | Black |
Description
Magnetic Easy Lift Working,Cap. 51 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush Holder, Overall Length 72 In (AH700872CF)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (OPC-1836-2-95)
- PEERLESS CHAIN 3/8 WIRE ROPE CLIP, ZP, UPC, 4503640 (4503640)
- ALL GEAR Rope, PPL, Braided, 1/4 In. dia., 1000 ft. L (AGHBPP141000)
- VESTIL Adjustable Height Steel Gantry Crane (AHS-6-10-14)
- VESTIL Fixed Ht. Stl Gantry Crane, 2K, 15 Ft Kd (FHSN-2-15)
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-4-10-16)
- VESTIL Steel Fixed Crane 10' Locking 4K (FHS-4-10-TLC)
- VESTIL GANTRY CRANE FESTOON SYSTEM 22 FT WIRE (FES-KIT)
- VESTIL Steel Fixed Crane 10' Locking 2K (FHS-2-10-TLC)
- ZORO SELECT Fixed Gantry Crane, Steel, Blue, 2000 lb. (FHS-2-10)
- Vestil Cranes