Shop All Lifting Truck Accessories
Vestil
Magnetic Easy Lift, 50 lb.
Mfr # EASY-50
Zoro # G1745410
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 4-13/16"
- Overall Length 3-3/8"
- Overall Width 2-3/8"
- Material Ceramic
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # EASY-50
- Zoro # G1745410
- UPC # 691215106160
- Country of Origin United States
- Category Lifting Truck Accessories
Dimensions
Overall Height | 4-13/16" |
Overall Length | 3-3/8" |
Overall Width | 2-3/8" |
Platform Length | 3.375" |
Details
Material | Ceramic |
Color | Silver |
Load Capacity | 50 lb |
Construction | Housing: Aluminum |
Item | Magnetic Easy Lift |
Assembled | Yes |
Features | Easy Trigger Release; Retrieve Hot Parts Upto 300°F |
Includes | Includes a trigger product release for the ability to retrieve parts up to 300F |
Description
Magnetic Easy Lift,50 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 1 in Web Width, 6 ft Length, 3,200 lb Vertical Capacity (EE2-801-06)
- ROYAL BASKET TRUCKS Basket Truck, 10 Bu. Cap., Canvas, 36 In.L (G10-CCW-PMA-3UNN)
- ZORO SELECT Dock Bumper, 12x3x24 In., Rubber (2MYR9)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR26A1E10B8D3C1P6)
- VESTIL Deluxe Overhead Load Lifter - Fixed, Load Cap. 2000 lb. (OLF-2-42)
- VESTIL Hand Operated Quick Wrapper, 60" (QW-1)
- VESTIL HEFTI-LIFT ATTACHMENT DOUBLE SPINDLE (HYDC-DSPIN)
- VESTIL Aluminum Truck Dockboard W/ Steel Curb, Load Cap. 15000 lb. (TAS-15-7236)
- VESTIL PEL ATTACHMENT - PAIL LIFTER (PEL-PL-5)
- VESTIL PALLET WAND 55..25 IN LONG (PKG-WAND)
- PEERLESS CHAIN ROUND RING S/S 5/8" X 3", RMS063 (RMS063)
- Vestil Lifting Truck Accessories