Shop All Forklift Accessories
Vestil
Magn. Thick Fork Tip Protector OR PR
Mfr # FPU-TK-45-M-OR
Zoro # G105573772
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 8.8125"
- Material Polyurethane
- Assembled Yes
- Platform Length 7.25"
- Size 7.25 x 8.8125 x 2.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # FPU-TK-45-M-OR
- Zoro # G105573772
- UPC # 691215364249
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Width | 8.8125" |
Platform Length | 7.25" |
Size | 7.25 x 8.8125 x 2.75 |
Length | 8 in |
Width | 8.8125 |
Height | 3 in |
Details
Material | Polyurethane |
Color | Orange |
Assembled | Yes |
For Use With | Fork Truck |
Includes | Magnetized positioning |
Features | The magnetization minimizes the set up time by limiting the need for straps or fork protector tie downs. |
Weight | 7 |
Application | A magnetized fork protector provides safety to both forks and additional objects. |
Description
A magnetized fork protector provides safety to both forks and additional objects. The magnetization minimizes the set up time by limiting the need for straps or fork protector tie downs. With a durable design the units are lightweight for simple mounting and compact for storage when not in use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Drum Adapter - Steel Saddle (FDC-30)
- CROSBY SHUR-LOC S-1326 Swivel Hook, 3/4 in Trade, 16 ton Load, 100 Grade, Swivel Attachment, Forged Alloy S (1004349)
- ROYAL BASKET TRUCKS Repl Liner, 12 Bu, Black Vinyl (R12-KKX-LNN)
- ZORO SELECT Anchor Shackle, Screw Pin, 3/4" Body Size, Finish: Hot Galvanized (55AY22)
- VESTIL Magn. Thick Fork Tip Protector RED PR (FPU-TK-45-M-RD)
- VESTIL Forged Stl Forks, Carriage Pins, 5K, 48", PR (F4-1.75-48-CPL)
- VESTIL Fork Extension, Standard, 66 L x 4" W, PR (FE-4-66)
- VESTIL TRUCK SEAT OPTION - FLIP UP ARM RESTS (LTS-AR)
- VESTIL Telescoping Lift Boom, 6K, 24" Wide Forks (LM-1T-6-24)
- VESTIL Fork Rear Spacer, 6" Width, PR (FRS-6-12)
- AFTERMARKET Industrial Seat WSuspension Fits ForkliftsSkidsteers Fits Case IH Fits JD HIS (HIS360)
- Vestil Forklifts & Attachments