Shop All Machinery Movers
Vestil
Machinery Skates - Steerable
Mfr # SSKT-3
Zoro # G0984238
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 47
- Overall Length 8.5
- Overall Width 11.5
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # SSKT-3
- Zoro # G0984238
- UPC # 691215037433
- Country of Origin China
- Category Machinery Movers
Dimensions
Overall Height | 47 |
Overall Length | 8.5 |
Overall Width | 11.5 |
Height | 47 |
Width | 11.5 |
Depth | 8.5 |
Length | 8.5 |
Details
Material | Steel |
Color | Blue |
Load Capacity | 6000 lb |
Item | Machinery Skates - Steerable |
Includes | (1) Steel Machinery Skates 8 Nylon Rollers |
Features | Designed to move heavy equipment and machinery. Nylon wheels are strong and will not mark floors. Top of each skate includes a rubber surface for extra grip. Swivel top plate and a pulling bar to allow for easy maneuvering |
Application | This machinery skate is designed to move heavy equipment and machinery. |
Net Weight | 31 |
Product Type | Machinery Skates - Steerable |
Assembled | No |
Description
Machinery Skates - Steerable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUD CHAIN Hoist Ring, 180 Pvt, 35,300 lb. Load Cap. (7993041)
- LITTLE GIANT LADDERS Stepladder, 8ft H, 1"W Platform, 375 lb Cap (15408-001)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 2 in W, Nylon, Yellow (EN1602NX10)
- ZORO SELECT Rope, 600ft, Blk/Orng, 215lb., Polyprpylne (340120-BOT-00600-R0330)
- VESTIL Blue Adjustable Machinery Skates 24 Ton 16 Steel Rollers (ASKT-24)
- VESTIL Fixed Machinery Skates 6 Ton 6 Nylon Rollers (FMS-6)
- VESTIL Machinery Skates - Steerable (SSKT-6)
- VESTIL Mechanical Furniture & Crate Mover 4000lb Poly-On-Steel 26 1/4 x 2 1/4 (MFM-4000)
- VESTIL Fixed Machinery Skates 3 Ton 4 Nylon Rollers (FMS-3)
- VESTIL Mechanical Furniture & Crate Mover 1300 lb Poly-On-Steel 8 3/4 x 4 3/4 (MFM-1300)
- WESCO Steel Deck Machine Dolly, DOLLY:STEEL 10,000# (480020)
- Vestil Hand Trucks & Dollies