Shop All Machinery Movers
Vestil
Machinery Skates - Steerable
Mfr # SSKT-12
Zoro # G5218766
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$628.99
Free 30-Day Returns
Key Features
- Overall Height 46
- Overall Length 25
- Overall Width 21.5
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # SSKT-12
- Zoro # G5218766
- UPC # 691215037426
- Country of Origin China
- Category Machinery Movers
Dimensions
Overall Height | 46 |
Overall Length | 25 |
Overall Width | 21.5 |
Details
Material | Steel |
Color | Blue |
Load Capacity | 24000 lb |
Item | Machinery Skates - Steerable |
Includes | (1) Steel Machinery Skates 8 Nylon Rollers |
Product Type | Machinery Skates - Steerable |
Features | Nylon wheels are strong and will not mark floors |
Assembled | Yes |
Description
Machinery Skates - Steerable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 8 ft Fiberglass Stepladder, 375 lb Capacity (OBEL08)
- HARRINGTON Electric Chain Hoist, 500 lb., 10 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ003SD-10)
- LITTLE GIANT Bar/Pipe Truck, 12 ga. Steel, 3600 lb (BRT36608PHBK)
- PEERLESS CHAIN 1/8" (4MM) LL G30 HDG 500'/PL, H0110-0215 (H0110-0215)
- VESTIL Propel Dolly - Cast Aluminum (VPRDO-1)
- VESTIL Blue Adjustable Machinery Skates 24 Ton 16 Steel Rollers (ASKT-24)
- VESTIL Mechanical Furniture & Crate Mover 1300 lb Poly-On-Steel 8 3/4 x 4 3/4 (MFM-1300)
- VESTIL V-Groove Pipe Mover 600 lb Pneumatic Wheels 17 x 30 (VGP-100)
- VESTIL Machinery Skates - Steerable (SSKT-6)
- VESTIL Fixed Machinery Skates 2.5 Ton 2 Nylon Rollers (FMS-2.5)
- PAKE HANDLING TOOLS Rotating Machine Dolly, 8800 lb. Cap, Steel, 5 PU Rollers (PAKRM02)
- Vestil Machinery Movers