Shop All Lifting Truck Parts
Vestil
Lp Tank Lift, Powder Coat, Yellow
Mfr # BTX-LP
Zoro # G1740879
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 34.3125"
- Material Steel
- Color Yellow
- Load Capacity 200 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # BTX-LP
- Zoro # G1740879
- UPC # 691215116459
- Country of Origin United States
- Category Lifting Truck Parts
Dimensions
Overall Width | 34.3125" |
Platform Length | 0.875" |
Details
Material | Steel |
Color | Yellow |
Load Capacity | 200 lb |
Item | Lp Tank Lift,Powder Coat,Yellow |
Assembled | Yes |
Includes | Two swivel hooks for attachments. Vertical hook point for balanced lifting. |
Application | The LP Tank Lifter is a great addition to manufacturing and maintenance facilities. |
Description
Lp Tank Lift,Powder Coat,Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Beam Clamp, Manual, 20,000 lb. (UBC100)
- HAMILTON Plate Caster, Swivel, SS, 8 in., 1600 lb., Slvr (S-WHS-8SB-4SL-SZB)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RICNM-243645-3-ALU-95)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (20TM13)
- VESTIL Drum Pump Lever Action, Ptfe/Viton (LDP-FG)
- VESTIL AIR FILTER-LUBE REGULATOR PORT HOLE 1/2 (FLR-1/2)
- VESTIL Tilting Drum Ring for 55 Gallon Steel Drums - 1200 Lb. Capacity (TDR-55)
- GPS - GENERIC PARTS SERVICE Battery Disconnect Handle For Hyster W 40 XL/W 40 Pallet Trucks (HY 2033589)
- GPS - GENERIC PARTS SERVICE Bushing For Crown PTH-50 Pallet Trucks (CR 42053-012)
- DAYTON Caster (MH2MPU701G)
- GPS - GENERIC PARTS SERVICE Reverse Button For Toyota 7HBW23 Pallet Trucks (TO 00590-47054-71)
- Vestil Lifting Truck Parts