Shop All Self-Dumping Hoppers
Vestil
Low Profile Self Dumping Hopper, 2,000 lb. Capacity, Blue, 0.5 Cubic Yards
Mfr # D-50-LD-LP
Zoro # G209889311
product price: $999.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$999.99
Free 30-Day Returns
Key Features
- Outside Length 48 in
- Outside Width 48 in
- Material Steel
- Color Blue
- Load Capacity 2000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # D-50-LD-LP
- Zoro # G209889311
- UPC # 691215374101
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Length | 48 in |
Outside Width | 48 in |
Fork Pocket Depth | 2.625 in |
Control Pendant Cord Length | 48 in |
Details
Material | Steel |
Color | Blue |
Load Capacity | 2000 |
Hopper Base | Low Profile |
Weight (Lbs.) | 268 lb |
Cubic Foot Capacity | 13.5 cu ft |
Finish | Powdered Coated |
Gauge | 12 Gauge |
Hopper Release | Manual Release |
Dump Angle | 60° |
Includes | Safety Restraint |
Description
This low profile Hopper is the perfect solution for loading and unloading large and small items. With a steel construction, the hopper maintains an enduring strength throughout the strain of consistent daily use. The manual release feature gives the forklift driver the ability to never leave the driving position, which allows personnel to stay at a safe distance throughout the dumping process. With a low profile design, the visibility of items and surroundings can be maintained throughout the loading and unloading of products. Must be attached to fork truck when unloading.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEVELLE ATRIUM Series, Atrium Standard Cab Enclosure (EEV-ATR1)
- MAGLINER General Purpose Hand Truck, 500 lb. (HMK116UA4)
- HSI Four Leg Nylon Bridle Slng, 2 in Web Width, 6ft L, Oblong Link to Eye, 12,000lb (QO-EE1-802-06)
- SOUTHERN WIRE Southern Wire® 250' 1/16" Diameter 7x7 Type 304 Stainless Steel Cable (001900-00030)
- VESTIL Low Profile Self Dumping Hopper, 2,000 lb. Capacity, Blue, 0.25 Cubic Yards (D-25-LD-LP)
- VESTIL Medium Duty Self-Dumping Hopper 2 Cubic Yard 4000 lb Red (D-200-MD-SR)
- VESTIL Medium Duty Self-Dumping Hopper 2 Cubic Yard 4000 lb Yellow (D-200-MD-YEL)
- VESTIL Light Duty Self-Dumping Hopper 1 Cubic Yard 2000 lb Red (D-100-LD-SR)
- VESTIL Heavy Duty Self-Dumping Hopper 2 Cubic Yard 6000 lb Red (D-200-HD-SR)
- VESTIL Low Profile Parts Hopper (HOP-LP-N)
- VESTIL HOPPER W/O BUMP & DUMP HD .33 CU 6K BLUE (D-33-HD-NB)
- Vestil Self-Dumping Hoppers