Shop All Guard Rails
Vestil
Low Profile Rack Guard
Mfr # NPG6-36
Zoro # G0984910
product price: $60.79
/ea
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 3
- Width 10
- Overall Length 3
- Overall Height 35.875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # NPG6-36
- Zoro # G0984910
- UPC # 691215028936
- Country of Origin United States
- Category Guard Rails
Dimensions
Length | 3 |
Width | 10 |
Overall Length | 3 |
Overall Height | 35.875 |
Overall Width | 10 |
Depth | 3 |
Height | 35.875 |
Details
Material | Steel |
Color | Yellow |
Item | Low Profile Rack Guard |
Weight | 15 |
Features | Unique design protects racking from run in damage. Powder coat safety yellow finish offers an attractive long lasting look. Heavy-duty welded steel construction provides long lasting protection. Base plate includes two pre-drilled mounting holes for quick and easy installation |
Finish | Powder Coat |
Description
Low Profile Rack Guard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST GUARD Dome Top Post Sleeve, 7" Dia, 52" H, Yel (DT752YWT)
- ARBO SPACE Arbo Space Jupiter Aramid/Polyester - 8mm x 28in Hitch Cord (8ASJ28)
- VESTIL Toeboard For Pipe Safety Railing (VDKR-8-TB)
- CONDOR Adjustbl Sfty Gate, 37to39-1/2in, 2-1/2inW (31TT57)
- VESTIL Toe Board, 44-5/8 in. Overall L (TOE-B-48-N)
- VESTIL Aluminum Safety Railing, 84" Long (ADKR-7)
- VESTIL Heavy Duty Parking Hoop, Yellow (PARK-P-38-S)
- VESTIL Adjustable Perimeter Guard - Panel (APG-M-45)
- VESTIL Galvanized Guard Rail-Bolt On 9 Ft (GR-F3R-DI-9-HDG)
- VESTIL TOEBOARD FOR PIPE SAFETY RAILING 48 INCHES BLACK (VDKR-4-TB-BK)
- GLOBAL INDUSTRIAL Floor Mount Safety Bollard, 4-1/2 Dia. x 60''H, Yellow (670532R)
- Vestil Guard Rails