Shop All Guard Rails
Vestil
Low Profile Rack Guard
Mfr # NPG6-18
Zoro # G0985540
product price: $36.95
/ea
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 3
- Width 10
- Overall Length 3
- Overall Height 17.875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # NPG6-18
- Zoro # G0985540
- UPC # 691215028912
- Country of Origin United States
- Category Guard Rails
Dimensions
Length | 3 |
Width | 10 |
Overall Length | 3 |
Overall Height | 17.875 |
Overall Width | 10 |
Depth | 3 |
Height | 17.875 |
Details
Material | Steel |
Color | Yellow |
Item | Low Profile Rack Guard |
Weight | 8 |
Finish | Powder Coat |
Features | Unique design protects racking from run in damage. Powder coat safety yellow finish offers an attractive long lasting look. Heavy-duty welded steel construction provides long lasting protection. Base plate includes two pre-drilled mounting holes for quick and easy installation |
Description
Low Profile Rack Guard
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Bollard, Spring Mount, No, None (SPBOL-42)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 250 lb (32J814)
- BISON LIFTING EQUIPMENT 3 Ton Lever Chain Hoist, 20 Ft, Galv. Chain (LH30-20-G)
- DURHAM MFG Stock cart, 2 shelf, 1 locking drawer, worksurface, 1200 lbs capacity (RSC-2448-2-1DR-95)
- VESTIL Guard Rail System - Drop In Rail Yellow (GR-H2R-DI-4-YL)
- VESTIL GUARD RAIL SYSTEM DROP IN U-BRACKET BLK (GR-H2R-BKT-DI-BK)
- VESTIL Low Profile Rack Guard (LPRO-60-9-4)
- VESTIL Rigid Tube Post 43.125 In Bolt-On Style-Yellow (GR-F2R-BO-TP42-YL)
- VESTIL Low Profile Rack Guard (LPRO-92-9-4)
- VESTIL Guard Rail Straight Rail, 48" (GR-H2R-BO-4-HDG)
- HUSKY RACK & WIRE Pallet Rack Protector, 4-5/8Wx3Lx12In H (I5712-P-G)
- Vestil Guard Rails