Shop All Guard Rails
Vestil
Low Profile Rack Guard
Mfr # NPG4-18
Zoro # G0985769
original price:
$37.09
9% off
new price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 3
- Width 8
- Overall Length 3
- Overall Height 17.875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # NPG4-18
- Zoro # G0985769
- UPC # 691215028875
- Country of Origin United States
- Category Guard Rails
Dimensions
Length | 3 |
Width | 8 |
Overall Length | 3 |
Overall Height | 17.875 |
Overall Width | 8 |
Depth | 3 |
Height | 17.875 |
Details
Material | Steel |
Color | Yellow |
Item | Low Profile Rack Guard |
Weight | 7 |
Features | Unique design protects racking from run in damage. Powder coat safety yellow finish offers an attractive long lasting look. Heavy-duty welded steel construction provides long lasting protection. Base plate includes two pre-drilled mounting holes for quick and easy installation |
Finish | Powder Coat |
Description
Low Profile Rack Guard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEGASUS Caster Wheel, Gray, 85 Shore A, 3/8 in Bore (P-RCP-050X013/038D)
- CM Coffing LSB Ratchet Lever Hoist, 3/4 Ton, 10 Ft. Lift (09421W)
- LOOS Wire Rope Sleeve, 1/4 In, 122 Copper (SL2-8P)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel 1/2 Inch Threaded Stem Caster (SCC-TS05S510-TPRS-121315)
- VESTIL Pallet Rack Protector, 8-1/16Wx6Lx24In H (G6-24)
- VESTIL Plastic Guard Rail End Cap, Yellow (GR-H2R-CAP)
- VESTIL Bolt-On Style Guard Rail 9 Ft Galvanized (GR-F2R-BO-9-HDG)
- VESTIL Low Profile Rack Guard (NPG4-36)
- VESTIL Guard Rail System - Curved Rail (GR-H2R-CRV-BO-10-HDG)
- VESTIL TOEBOARD FOR PIPE SAFETY RAILING 72 INCHES BLACK (VDKR-6-TB-BK)
- GUARDIAN Gusset for Univ. Guardrail Post - 5.75 (15159)
- Vestil Guard Rails