Shop All Guard Rails
Vestil
Low Profile Rack Guard
Mfr # LPRO-72-9-4
Zoro # G0987537
original price:
$281.19
10% off
new price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 8
- Width 76.125
- Overall Length 8
- Overall Height 8.9375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LPRO-72-9-4
- Zoro # G0987537
- UPC # 691215089425
- Country of Origin United States
- Category Guard Rails
Dimensions
Length | 8 |
Width | 76.125 |
Overall Length | 8 |
Overall Height | 8.9375 |
Overall Width | 76.125 |
Depth | 8 |
Height | 8.9375 |
Details
Material | Steel |
Color | Yellow |
Item | Low Profile Rack Guard |
Finish | Powder Coat |
Weight | 53 |
Features | Low profile design provides added protection from fork truck damage. Four pre-drilled mounting holes in base plate allow quick lag down installation. Powder coat yellow finish provides long lasting durable coverage. Heavy-duty welded steel construction protects racks, building walls, expensive equipment, and hundreds of other applications |
Description
Low Profile Rack Guard
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Web Sling, Type 3, 8 ft L, 1 in W, Polyester, Gray (2MJY8)
- HAMILTON Dual Wheel Cush-N-Aire Swivel Caster, 8" Pneumatic Air-Filled Tire, 3/4" Straight Roller Bearing (S-7208-PR)
- KLEIN TOOLS Heavy-Duty Snap Hook for Block and Tackle (455)
- KIPP Clevis Joint DIN71752 Thread M10X1, 25 Right-Hand Thread, G=20, D1=10, B=10, Stainless 1.4305 Bright (K0732.10120)
- VESTIL BOLT-ON STYLE GUARD RAIL 10 FT ORANGE (GR-F3R-BO-10-OR)
- VESTIL Railing Gate P-Shaped 48x36 Yellow (VDKR-G4)
- VESTIL Galvanized Guard Rail-Bolt On 9 Ft (GR-F3R-DI-9-HDG)
- VESTIL Guard Rail, 8 in.L, 112lb. (LPRO-144-9-4)
- VESTIL Guard Rail System - Curved Rail (GR-H2R-CRV-BO-10-HDG)
- VESTIL Structural Guard Rail (GR-STC8-DI-10-YL)
- VESTIL Aluminum Safety Railing, 72" Long (ADKR-6)
- Vestil Guard Rails