Shop All Guard Rails
Vestil
Low Profile Rack Guard
Mfr # LPRO-48-16-2
Zoro # G0984308
product price: $96.65
/ea
Free Shipping & Returns
$96.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 4
- Width 50.3125
- Overall Length 4
- Overall Height 16.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LPRO-48-16-2
- Zoro # G0984308
- UPC # 691215027755
- Country of Origin United States
- Category Guard Rails
Dimensions
Length | 4 |
Width | 50.3125 |
Overall Length | 4 |
Overall Height | 16.375 |
Overall Width | 50.3125 |
Depth | 4 |
Height | 16.375 |
Details
Material | Steel |
Color | Yellow |
Item | Low Profile Rack Guard |
Finish | Powder Coat |
Weight | 13 |
Features | Low profile design provides added protection from fork truck damage. Four pre-drilled mounting holes in base plate allow quick lag down installation. Powder coat yellow finish provides long lasting durable coverage. Heavy-duty welded steel construction protects racks, building walls, expensive equipment, and hundreds of other applications |
Description
Low Profile Rack Guard
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 2 Inch Thermoplastic Rubber Wheel 1-1/2 Inch Expanding Stem Caster SCC, 4PK (SCC-EX05S210-TPRS-112-4)
- LIFT-ALL Web Sling, Type 4, 16 ft L, 2 in W, Polyester, Yellow (EE1602DTX16)
- VESTIL Structural Guard Rail - Tubular Post (GR-STC8-DI-TP42-YL)
- ZORO SELECT Service Cart Tray, 250 lb., Gray, Steel (TR-1502-95)
- VESTIL Toeboard For Pipe Safety Railing (VDKR-8-TB)
- VESTIL Low Profile Rack Guard, 36.63x16.94x4.5 (LPRO-36-16-4)
- VESTIL Gantry and Jib Guard, 17Wx13-1/2Lx42In H (CG-42)
- VESTIL Bolt-On Style Guard Rail 9 Ft Galvanized (GR-F2R-BO-9-HDG)
- VESTIL Modular Guard Curb, T-Section (MPG-T)
- VESTIL Low Profile Rack Guard (LPRO-36-9-2)
- JUSTRITE Eagle Column Protector, 10" Column Opening, 24" High, Yellow (172410)
- Vestil Guard Rails