Shop All Guard Rails
Vestil
Low Profile Rack Guard
Mfr # LPRO-36-9-2
Zoro # G0983118
product price: $72.75
/ea
$72.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 4
- Width 38.3125
- Overall Length 4
- Overall Height 9.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LPRO-36-9-2
- Zoro # G0983118
- UPC # 691215027731
- Country of Origin United States
- Category Guard Rails
Dimensions
Length | 4 |
Width | 38.3125 |
Overall Length | 4 |
Overall Height | 9.375 |
Overall Width | 38.3125 |
Depth | 4 |
Height | 9.375 |
Details
Material | Steel |
Color | Yellow |
Item | Low Profile Rack Guard |
Features | Low profile design provides added protection from fork truck damage. Four pre-drilled mounting holes in base plate allow quick lag down installation. Powder coat yellow finish provides long lasting durable coverage. Heavy-duty welded steel construction protects racks, building walls, expensive equipment, and hundreds of other applications |
Finish | Powder Coat |
Weight | 7 |
Description
Low Profile Rack Guard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND PRODUCTS Platform Truck, 3200 lb, Steel, 54 in L (3964)
- ZORO SELECT General Purpose Dolly, Cap 1000 lb, 24x18 (48J095)
- NATIONAL HARDWARE Pulley Zinc Plated 2In (N233-254)
- VESTIL 360 Degree Rotating Manual Carousel (CA-60-4)
- VESTIL Toe Board, 68-5/8 in. Overall L (TOE-B-72-N)
- VESTIL Guard Rail Straight Rail, Yllw, 108" (GR-H2R-BO-9-YL)
- VESTIL Guard Rail Straight Rail, 72" (GR-H2R-BO-6-HDG)
- VESTIL Bolt-On Style Guard Rail 6 Ft - Yellow (GR-F2R-BO-6-YL)
- VESTIL Guard Rail Straight Rail, 48" (GR-H2R-BO-4-HDG)
- VESTIL PIPE SAFETY RAILING - WALL MOUNT BRACKET (VDKR-VM2)
- ZOELLER Rail System (39-0129)
- Vestil Guard Rails