Shop All Guard Rails
Vestil
Low Profile Rack Guard, 36.63x16.94x4.5
Mfr # LPRO-36-16-4
Zoro # G5438347
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Length 8
- Width 40.125
- Overall Length 8
- Overall Height 16.9375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LPRO-36-16-4
- Zoro # G5438347
- UPC # 691215027724
- Country of Origin United States
- Category Guard Rails
Dimensions
Length | 8 |
Width | 40.125 |
Overall Length | 8 |
Overall Height | 16.9375 |
Overall Width | 40.125 |
Depth | 8 |
Height | 16.9375 |
Details
Material | Steel |
Color | Yellow |
Item | Low Profile Rack Guard,36.63x16.94x4.5 |
Weight | 42 |
Features | Low profile design provides added protection from fork truck damage. Four pre-drilled mounting holes in base plate allow quick lag down installation. Powder coat yellow finish provides long lasting durable coverage. Heavy-duty welded steel construction protects racks, building walls, expensive equipment, and hundreds of other applications |
Finish | Powder Coat |
Description
Low Profile Rack Guard,36.63x16.94x4.5
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Replacement Battery Pack (274116)
- ZORO SELECT Material Handling Cart, Yellow (N1017261-YELLOW)
- ROYAL BASKET TRUCKS Basket Truck, 20 Bu. Cap., Yellow, 48 In. L (G20-YYW-PMA-3UNN)
- TRI-ARC 16 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 14-Rung, Steel, 14 Steps, Safety Yellow Finish (WLFC1214-Y)
- VESTIL Adjust Perimeter Guard - In Line Post (APG-P6-L)
- VESTIL Modular Guard Curb, T-Section (MPG-T)
- VESTIL Low Profile Rack Guard (LPRO-48-9-2)
- VESTIL Pallet Rack Protector, 8-1/16Wx6Lx36In H (G6-36)
- VESTIL Low Profile Rack Guard (NPG6-36)
- VESTIL STEEL PIPE SAFETY RAILING 24 IN LENGTH BLACK (VDKR-2-BK)
- WILDECKÔØΩ Wildeck® Cap For 5"x 5" Column Post, Silver (WGCC)
- Vestil Guard Rails