Shop All Stationary Lift Tables
Vestil
Low Profile Post Lift Table, Load Cap. 4000 lb.
Mfr # PT12-40
Zoro # G5424487
product price: $1,199.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,199.99
Free 30-Day Returns
Key Features
- Load Capacity 4000 lb.
- Platform Length 36 in
- Overall Height 37"
- Overall Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PT12-40
- Zoro # G5424487
- UPC # 691215062244
- Country of Origin China
- Category Stationary Lift Tables
Dimensions
Platform Length | 36 in |
Overall Height | 37" |
Overall Width | 24 in |
Details
Load Capacity | 4000 lb. |
Item | Low Profile Post Lift Table,4000 lb. |
Description
Low Profile Post Lift Table,4000 lb.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 3"x1.25" Steel Wheel Caster, All Swivel Casters, 1,400 lb, PK4 (21CS314SS-01-Set)
- DAYTON Axle Cast Brackets, Left and Right (AB-046)
- TRI-ARC Rolling Ladder, Steel, Safety Angle, 5-Step (KDEC105246-Y)
- GLEASON REEL Flat Cable Connector, Brass, 0.45x1.57 Max (CBF-22)
- VESTIL Low Profile Mech Post Table, Load Cap. 2000 lb. (MT-2436-LP)
- VESTIL Roller Work Positioner, Load Cap. 800 lb. (HYD-RR-35)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-60)
- VESTIL Pneumatic Scissor Lift Table, 200 lb. Cap (AT-10)
- VESTIL 24" x 48" Electric Hydraulic Lift Table, Load Cap. 3000 lb. (EHLT-2448-3-43-QS)
- VESTIL Rotary Air/Hydraulic Scissor Lift Table (AHLT-2448-3-43)
- ZORO SELECT Hydraulic Lift Table, Load Cap. 200 lb. (HT-02-1616A)
- Vestil Stationary Lift Tables