Shop All Self-Dumping Hoppers
Vestil
Low Profile Parts Hopper
Mfr # HOP-LP-N
Zoro # G5219070
original price:
$1,232.53
31% off
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$839.99
Free 30-Day Returns
Key Features
- Outside Width 29.8125"
- Material Steel
- Color Blue
- Load Capacity 2000 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # HOP-LP-N
- Zoro # G5219070
- UPC # 691215087964
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Width | 29.8125" |
Platform Length | 54" |
Fork Pocket Depth | 21 3/4 in |
Fork Pocket Width | 7 in |
Fork Pocket Height | 2 in |
Caster Dia. | 4 in |
Overall Width | 29-13/16" |
Overall Length | 54" |
Overall Height | 33-5/8" |
Lip Height | 19-1/8 in |
Description
Low Profile Hopper, Included Casters Casters Included, Product Type Self-Dumping Hopper, Hopper Profile Low Profile, Load Capacity - Maximum 2,000 lb, Mobility Type Casters/Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 8 7/8 cu ft, Capacity - Cubic Yard 3/8 cu yd, Overall Height 33 5/8 in, Overall Length 54 in, Overall Width 29 7/8 in, Frame Gauge 10 in, Hopper Release Type Chain/Cable, Caster Dia. 4 in, Caster Configuration (1) Swivel with Brake, (2) Rigid
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/4 In, L 25 Ft, WLL 900 Lb (2TAT8)
- NOBLELIFT PREMIUM GALVANIZED PALLET JACK-FORK SIZE: 27"x48" – CAPACITY: 5500 LBS (ACZ44-2748)
- KELLEY Holdown Release Chains/Cables, Pull Chai (032-112)
- CM Latch Kit, For New Profile Eye Hook (4X1305)
- VESTIL Light Duty Self-Dumping Hopper 2.5 Cubic Yard 2000 lb Yellow (D-250-LD-YEL)
- VESTIL LIght Duty Self-Dumping Hopper 2 Cubic Yard 2000 lb Machine Gray (D-200-LD-GY-MG)
- VESTIL Medium Duty Low Profil Hopper 1.5 Cubic Yard Blue (H-150-MD)
- VESTIL Self Dumping Hopper, LD, 1 cu. yd. (H-100-LD)
- VESTIL Self Dumping Hopper (D-100-LD)
- VESTIL POLY LID FOR SIZE 1.5 STYLE D HOPPER (PLID-D-150)
- VESTIL Self Dumping Hopper (D-33-HD)
- Vestil Self-Dumping Hoppers