Shop All Pallet Jacks
Vestil
Low Profile Pallet Truck, 4K, 33 x 48
Mfr # PM4-3348-LP
Zoro # G5424889
product price: $743.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$743.99
Free 30-Day Returns
Key Features
- Overall Height 48"
- Overall Width 33"
- Material Steel
- Color Red
- Load Capacity 4000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PM4-3348-LP
- Zoro # G5424889
- UPC # 691215030601
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Height | 48" |
Overall Width | 33" |
Platform Length | 63" |
Fork Length | 48in |
Fork Width | 7 in |
Details
Material | Steel |
Color | Red |
Load Capacity | 4000 lb |
Item | Pallet Truck |
Assembled | No |
Roller Material | Steel |
Features | Hard Chrome Plated Pump Piston; Polyurethane Seals; Adjustable Push Rods; Wide Loop Control Handle |
Wheel Material | Polyurethane |
Includes | (1) Steel Low Profile Pallet Truck |
Construction | Steel |
Power Source | Hand |
Handle Material | Steel |
Description
Low Profile Pallet Truck,4K,33 x 48
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 400 lb., 1/2" Bore Dia. (400K36)
- ZORO SELECT Swivl Plate Castr, Polyurthan, 4 in, 350 lb (1UHZ7)
- CHECKERS Wheel Chock, Orange, 9"W, 9"H, Single Style (UC1500-6)
- DAYTON Chain, Grade 80, 3/8 Size, 30 ft., 7100 lb. (5WRR3)
- VESTIL Red Pllt Trk 27x48 5.5K Ylw Pcaddy (PM5-2748-UP-001)
- VESTIL Mini Pallet Truck (PM1-1532-MINI)
- VESTIL Stainless Steel Pallet Jack With Scale 5000lb 27 x 48 (PM-2748-SCL-LP-SS)
- VESTIL Pramac Mini Hand Pallet Truck, 16x32 (PMC-PM5-1632)
- VESTIL Pink Pallet Truck, 5.5K, 27 x 48 (PM5-2748-PINK)
- VESTIL Single Fork Pallet Lift Truck 10-1/2 x 32 600 Lb. Cap. (VHPS-NM-600-39)
- DAYTON Pallet Jack, Galvanized, Nylon Rollers (2TUR4)
- Vestil Pallet Jacks