Shop All Pallet Jacks
Vestil
Low Profile Pallet Truck, 4400 lb., 20x72
Mfr # PM4-2072
Zoro # G5424940
product price: $877.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$877.99
Free 30-Day Returns
Key Features
- Overall Height 48"
- Overall Width 20-1/2"
- Material Steel
- Color Red
- Load Capacity 4400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PM4-2072
- Zoro # G5424940
- UPC # 691215112338
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Height | 48" |
Overall Width | 20-1/2" |
Platform Length | 88" |
Roller Dia. | 3" |
Fork Width | 7 in |
Fork Length | 72in |
Raised Height | 7-3/4" |
Lowered Height | 2-7/8" |
Details
Material | Steel |
Color | Red |
Load Capacity | 4400 lb |
Item | Full Featured Pallet Truck |
Assembled | No |
Includes | Steering Wheel; Bearing Dust Covers |
Features | Nose Wheels; Reinforced Triple Formed Steel Forks; Spring Loaded Handle; Hard Chrome Plated Pump Piston; Seal Replacement; Adjustable Push Rods |
Wheel Material | Poly on Steel |
Description
Low Profile Pallet Truck,4400 lb.,20x72
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low-Profile Instrument Cart with Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LIC-1830-2-8SPN-95)
- CURT Cargo Strap w/J-Hooks, Yellow, 27 ft. (83047)
- STERLING ROPE Webbing Spools, 1 in., Nylon, Orange (WB254MS07091)
- ALL MATERIAL HANDLING Import Weld-On Bucket Hook 10t (WBH10)
- VESTIL Full Featured Pallet Truck, 5.5K, 27 x 48 (PM5-2748)
- VESTIL Electric Pallet Truck, 4.5K, 20x48 (EPT-2048-45)
- VESTIL Low Profile Pallet Truck, 4K, 33 x 48 (PM4-3348-LP)
- VESTIL Pallet Truck-Scale PrInter, 5K, 27.5x48 (PM-2748-SCL-LP-PT)
- VESTIL Super Low-Profile Pallet Jack Truck PM2-2044-SLP 21 x 44 2200 Lb. Capacity (PM2-2044-SLP)
- VESTIL Pallet Truck, V Shape Center, 4K, 40x48 (PM4-4048-RL)
- VESTIL Pramac Mini Hand Pallet Truck, 16x32 (PMC-PM5-1632)
- Vestil Pallet Jacks