Shop All Stationary Lift Tables
Vestil
Low Profile Mech Post Table, Load Cap. 2000 lb., Platform Length: 48"
Mfr # MT-2448-LP
Zoro # G5437960
product price: $1,643.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,643.99
Free 30-Day Returns
Key Features
- Load Capacity 2000 lb.
- Platform Length 48 in
- Overall Width 24 in
- Overall Height 42-3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # MT-2448-LP
- Zoro # G5437960
- UPC # 691215055499
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Width | 24 in |
Overall Height | 42-3/16" |
Details
Load Capacity | 2000 lb. |
Item | Low Profile Mech Post Table,24 x 48 |
Description
Low Profile Mech Post Table,24 x 48
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Fleming Supply Portable Moving Dolly Rolling Square Cart with Wheels for Appliances and Furniture (239370AJX)
- ZORO SELECT Caster Wheel, Rubber, 4 in. Dia., 400 lb. (P-EP-040X020/050K-001)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 350 lb (32J981)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 2 in W, Nylon, Yellow (EE2802NFX8)
- VESTIL E TYPE ELECTRIC LIFT TABLE 3K CAPACITY (EHE-3)
- VESTIL 16" X 16" Hydraulic Post Table, Load Cap. 300 lb. (HT-03-1616A)
- VESTIL Rotary Air/Hydraulic Scissor Lift Table (AHLT-2448-3-43)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-48)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb., Overall Width: 24" (DIE-2430-36-C)
- VESTIL 30" x 36" Hydraulic Air Post Table, Load Cap. 2000 lb. (HT-20-3036A-AIR)
- WESCO Scissor Lift Table, 2000 lb. Cap, 24"W, 36"L (260062)
- Vestil Lifting Tables