Shop All Stationary Lift Tables
Vestil
Low Profile Mech Post Table, Load Cap. 2000 lb., Platform Length: 42"
Mfr # MT-2442-LP
Zoro # G1748929
product price: $1,551.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,551.99
Free 30-Day Returns
Key Features
- Load Capacity 2000 lb.
- Platform Length 42 in
- Overall Height 42-3/16"
- Overall Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # MT-2442-LP
- Zoro # G1748929
- UPC # 691215028691
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 42 in |
Overall Height | 42-3/16" |
Overall Width | 24 in |
Details
Load Capacity | 2000 lb. |
Item | Work Platform |
Description
Low Profile Mech Post Table,24 x 42
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON REEL Flat Electrical Cable, PVC, 12/4c, 1 Ft L (GR70041404)
- DAYTON Swivel Caster (NOB-2)
- T.W. EVANS CORDAGE CO .125 in. x 1000 Yard Number 4 Black Cotton Shade Cord Unglazed (34-4404U)
- SERVICE CASTER SCC - 6" Poly on Polyolefin Wheel Only w/Roller Bearing - 1/2" Bore-750 lbs Cpty (SCC-PPUR620)
- VESTIL Foot Pump Scissor Lift, 400 lb. Cap, 17-7/10"W, 27-3/5"L (SCTAB-400)
- VESTIL Pneumatic Scissor Lift Table, 200 lb. Cap (AT-10)
- VESTIL PNEUMATIC SCISSOR LIFT TABLE 400 LB (AT-20)
- VESTIL Electric Hydraulic Lift Table, 4K, 36x72 (EHLT-3672-4-43)
- VESTIL Rotary Air/Hydraulic Scissor Lift Table (AHLT-2448-3-43)
- VESTIL 20" x 36" Hydraulic Air Post Table, Load Cap. 1000 lb. (HT-10-2036A-AIR)
- JET Infeed/Outfeed Tables for JWDS-1632 (723521)
- Vestil Lifting Tables