Shop All Stationary Lift Tables
Vestil
Low Profile Mech Post Table, Load Cap. 2000 lb., Platform Length: 36"
Mfr # MT-3036-LP
Zoro # G5437945
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$1,492.99
Free 30-Day Returns
Key Features
- Load Capacity 2000 lb.
- Platform Length 36 in
- Overall Width 30 in
- Overall Height 42-3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # MT-3036-LP
- Zoro # G5437945
- UPC # 691215055512
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 36 in |
Overall Width | 30 in |
Overall Height | 42-3/16" |
Details
Load Capacity | 2000 lb. |
Item | Low Profile Mech Post Table,30 x 36 |
Description
Low Profile Mech Post Table,30 x 36
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 3/16" Cable Ferrules (2 pcs) & Stops (2 pcs) Set, Aluminum (B7675444)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- KINEDYNE Ratchet Strap Storage Bag, For Tie Downs (15602GRA)
- CROSBY Swivel Hook, Alloy Steel, 6000 lb., Gold (1048834)
- VESTIL Rotary Air/Hydraulic Scissor Lift Table (AHLT-2448-3-43)
- VESTIL Spring Scissor Table Part, SS, 4500 lb. Cap (SST-45-PSS-ST)
- VESTIL 32" X 48" Hydraulic Post Table, Load Cap. 2000 lb. (HT-20-3248)
- VESTIL Low Profile Mech Post Table, Load Cap. 2000 lb. (MT-2436-LP)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-60)
- VESTIL Electric Hydraulic Lift Table, 3K, 24x48 (EHLT-2448-3-43)
- WESCO Hydraulic Die Lift Table, DT-2436 (273265)
- Vestil Lifting Tables