Shop All Stationary Lift Tables
Vestil
Low Profile Mech Post Table, Load Cap. 2000 lb.
Mfr # MT-3048-LP
Zoro # G5437881
product price: $1,917.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,917.99
Free 30-Day Returns
Key Features
- Load Capacity 2000 lb.
- Platform Length 48 in
- Overall Height 42-3/16"
- Overall Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # MT-3048-LP
- Zoro # G5437881
- UPC # 691215028745
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Height | 42-3/16" |
Overall Width | 30 in |
Details
Load Capacity | 2000 lb. |
Item | Low Profile Mech Post Table,30 x 48 |
Description
Low Profile Mech Post Table,30 x 48
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WORK PRODUCTS 3 Strand Twisted Polypropylene Rope Monofilament, Int'l ORG1/4 (PPMIO1/4)
- CROSBY Shackle, 3/4 in., 14,000 lb., Screw Pin (1017538)
- ZORO SELECT 6000 lb. Capacity Steel Pallet Carousel 36-1/2" Dia. (26W559)
- ORION ROPEWORKS Rope, 3/8" dia., 600 ft. L, All Purpose (570120-W1O-00600-05462)
- VESTIL 20" X 16" Hydraulic Work Positioner, Load Cap. 330 lb. (WT-2016-FP)
- VESTIL Electric Hydraulic Lift Table, 4K, 36x72 (EHLT-3672-4-43)
- VESTIL Rotary Air/Hydraulic Scissor Lift Table (AHLT-2448-3-43)
- VESTIL Low Profile Mech Post Table, Load Cap. 2000 lb. (MT-2436-LP)
- VESTIL Electric Hydraulic Lift Table, 3K, 24x48 (EHLT-2448-3-43)
- VESTIL Foot Pump Scissor Lift, 400 lb. Cap, 17-7/10"W, 27-3/5"L (SCTAB-400)
- CABINETIZER Cabinet Lift, 300 lb. Capacity (76)
- Vestil Lifting Tables