Shop All Mobile Lift Tables
Vestil
Low-Profile Hydraulic Scissor Cart, Heavy Duty
Mfr # CART-900-LP
Zoro # G5425677
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,471.99
Free 30-Day Returns
Key Features
- Overall Width 24
- Height 35 in
- Material Steel
- Color Blue
- Width 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # CART-900-LP
- Zoro # G5425677
- UPC # 691215107723
- Country of Origin United States
- Category Mobile Lift Tables
Dimensions
Overall Width | 24 |
Height | 35 in |
Width | 24 |
Details
Item | Low Profile Hydraulic Scissor Cart |
Material | Steel |
Color | Blue |
For Use With | Manual two speed foot pump, double up the lifting speed when pedal is turned to the left. |
Description
Low Profile Hydraulic Scissor Cart
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 4, 20 ft L, 2 in W, Nylon, Black (EET2-902CW-20)
- MAGLINER Frame Reinforcement, Replacement Part (302001)
- DAYTON Sling, Wire Rope, 10 ft. (1DNF5)
- ZORO SELECT Roller Stand, V-Style, 23 to 38-1/2 in. (33VE16)
- VESTIL LOW PROFILE HYDRAULIC SCISSOR CART 400 LB AUTO-SHIFT (CART-400-LP-AS)
- VESTIL Hydraulic Double Scissor Cart, 1500 lb. Cap, 40"W, 24"L (CART-1500D-DC-CTD)
- VESTIL Air Hydraulic Steel Cart, 800 lb. Cap, 20"W, 35-1/2"L (AIR-800-D-PSS)
- VESTIL Hydraulic Single Scissor Cart, 1000 lb. Cap, 63"W, 31-1/2"L (CART-1000-LD)
- VESTIL HYDRAULIC ELEVATING CART 330 LB CAPACITY (CART-330)
- VESTIL Foot Pump Scissor Cart, 1500 lb. Cap, 48"W, 40"L (CART-40-15-M)
- DAYTON Scissor Lift Table, 1500 lb. Cap, 24"W, 48"L (4ZD01)
- Vestil Mobile Lift Tables