Shop All Mobile Lift Tables
Vestil
LOW PROFILE HYDRAULIC SCISSOR CART 900 LB AUTO-SHIFT
Mfr # CART-900-LP-AS
Zoro # G601798174
product price: $1,477.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,477.99
Free 30-Day Returns
Key Features
- Color Blue/Black
- Overall Width 23.625
- Width 23.625
- Material Steel
- Height 34.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CART-900-LP-AS
- Zoro # G601798174
- UPC # 691215346146
- Country of Origin China
- Category Mobile Lift Tables
Dimensions
Overall Width | 23.625 |
Width | 23.625 |
Height | 34.625 in |
Size | 52.125 x 23.625 x 34.625 |
Details
Color | Blue/Black |
Material | Steel |
For Use With | In areas of congestion a low profile scissor cart is a must. |
Finish | Powder Coat |
Features | Robust capacity is great for handling products both large and small. Included casters roll smoothly. High handle for minimizes slouching during transportation. Single scissor design |
Description
In areas of congestion a low profile scissor cart is a must. With a two speed auto shift foot pump, the platform is easily raised/lowered to the desired position. The auto shift automatically shifts between speeds based on the output pressure of the hydraulic system. Not only is this design extremely efficient but also ergonomically friendly. With a raised steering handle the user can maintain a proper working posture during transit. The sleek steel design, with a powder coated finish for baked in added toughness, is simple to clean and limits needless scuffs or abrasions. Mold on rubber casters with brakes roll easily over a variety of surfaces.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Heavy Duty Alum Wheel Riser, 18x6x60 (ATWR-18-6-60)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR26A3E10B8D3C1P6)
- ZORO SELECT Chain Sling, 5 ft. L, TOS Sling Type (200000969)
- LOCOLOC Aluminum Sleeve, Fit 5/32" Cable, PK115 (SL1-5)
- VESTIL Hydraulic Double Scissor Cart, 1500 lb. Cap, 40"W, 24"L (CART-1500D-DC-CTD)
- VESTIL Linear Elevating Cart, 400lb, 23.625x35.5 (CART-400-LA)
- VESTIL Double Hydraulic Cart, 800 lb., 35.5 x 20 (CART-800-D-TS)
- VESTIL Premium Double Scissor Cart, 1000 lb. Cap, 24"W, 40-1/2"L (CART-1000-D-FR)
- VESTIL HYDRAULIC ELEVATING CART 330 LB CAPACITY (CART-330)
- VESTIL Steel Constructed Auto-Hite Cart (SCSC-400-2032)
- VESTIL CART DBL SCISSOR 600LB CAPACITY STAINLESS STEEL (CART-600-D-SS2)
- Vestil Lifting Tables