Shop All Mobile Lift Tables
Vestil
LOW PROFILE HYDRAULIC SCISSOR CART 200 LB AUTO-SHIFT
Mfr # CART-200-LP-AS
Zoro # G301798108
product price: $1,078.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$1,078.99
Free 30-Day Returns
Key Features
- Width 17.75
- Color Blue/Black
- Overall Width 17.75
- Material Steel
- Height 34.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CART-200-LP-AS
- Zoro # G301798108
- UPC # 691215346160
- Country of Origin China
- Category Mobile Lift Tables
Dimensions
Width | 17.75 |
Overall Width | 17.75 |
Height | 34.625 in |
Size | 44.125 x 17.75 x 34.625 |
Details
Color | Blue/Black |
Material | Steel |
For Use With | In areas of congestion a low profile scissor cart is a must. |
Finish | Powder Coat |
Features | Robust capacity is great for handling products both large and small. Included casters roll smoothly. High handle to minimize slouching during transportation. Single scissor design |
Description
In areas of congestion a low profile scissor cart is a must. With a two speed auto shift foot pump, the platform is easily raised/lowered to the desired position. The auto shift automatically shifts between speeds based on the output pressure of the hydraulic system. Not only is this design extremely efficient but also ergonomically friendly. With a raised steering handle the user can maintain a proper working posture during transit. The sleek steel design, with a powder coated finish for baked in added toughness, is simple to clean and limits needless scuffs or abrasions. Mold on rubber casters with brakes roll easily over a variety of surfaces.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&B WIRE PRODUCTS Wire Utility Cart with Double Pole Rack, 4.5 Bushel, Blue Basket, Gray Base/Rack (201GHB56G)
- DAYTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, 115/230V, Red (452R51)
- EOSLIFT Professional Grade M25N (Narrow) Manual Pallet Jack 5,500 lbs. 20.5 in. x 48 in. German Seal System with Polyurethane Wheels (M25N)
- VESTIL Plastic Bolt Caps For Bollards, 1/2" Size, 50pcs/bag (BC-BK-12-PK)
- VESTIL Hydraulic Elev Cart, 20x40", 2000 ft. Pump (CART-2000-2040-FP)
- VESTIL Linear Scissor Cart, 400lb, 23.625 x 35.5 (CART-400-D-LA)
- VESTIL Premium Single Scissor Cart, 300 lb. Cap, 18"W, 30"L (CART-300-S-FR)
- VESTIL Steel Constructed Auto-Hite Cart (SCSC-2000-4848)
- VESTIL Air Hydraulic Steel Cart, 2000 lb. Cap, 24"W, 47-1/4"L (AIR-2000)
- VESTIL Premium Double Scissor Cart, 1000 lb. Cap, 24"W, 40-1/2"L (CART-1000-D-FR)
- GLOBAL INDUSTRIAL Battery Powered Mobile Scissor Lift Table, 40L x 20-1/2W, 1100 Lb. Cap. (988854)
- Vestil Mobile Lift Tables