Shop All Drum Lifting Trucks & Dispensers
Vestil
Low Profile Hydraulic Drum Truck, Load Cap. 600 lb.
Mfr # LPDT
Zoro # G5425178
product price: $928.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$928.99
Free 30-Day Returns
Key Features
- Overall Height 60"
- Overall Width 34"
- Material Steel
- Color Yellow
- Load Capacity 600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LPDT
- Zoro # G5425178
- UPC # 691215077484
- Country of Origin China
- Category Drum Lifting Trucks & Dispensers
Dimensions
Overall Height | 60" |
Overall Width | 34" |
Platform Length | 37" |
Details
Material | Steel |
Color | Yellow |
Load Capacity | 600 lb |
Item | Low Profile Hydraulic Drum Truck,600 lb. |
Assembled | Yes |
Includes | (1) Low Profile Hydraulic Drum Truck |
Application | Ideal for loading and unloading 55 gallon steel drums when no fork truck is available |
Features | Features a spring-loaded clamp which securely grasps the rim of a drum for transport |
For Use With | 55 gallon steel drums |
Description
Low Profile Hydraulic Drum Truck,600 lb.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPP CASTER 5"X2" Phenolic Wheel Rigid Caster - 1,000 Lbs Capacity (146DURB520R)
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 1200 lb. (P-UP-080X020/050R-001)
- DAYTON Chain, 2/0 Size, 50 ft., 520 lb. (1DKD6)
- SOUTHWIRE Push Cart Pull-It 3000X Andamp (56829601)
- VESTIL Revolving Drum Cart, Double, 1000 lb. (RDC-100-10)
- VESTIL Rotating Drum Cart, Poly, 800 lb. (RDC-60-5-PU)
- VESTIL Rotating Drum Cart, Polyolefin, 800 lb. (RDC-60-5-PO)
- VESTIL Rotating Drum Cart, Steel Wheels, 800 lb. (RDC-60-5-SS)
- VESTIL Rotating Drum Cart, 800 lb. (RDC-60-NC)
- VESTIL EAGLE BEAK DRUM LIFTER ONE DRUM 3 SADDLE ROLLER (FMDL-1-LDS-R3)
- ULTRATECH Drum Containment System, 53" L (2386)
- Vestil Drum Lifting Trucks & Dispensers