Shop All Self-Dumping Hoppers
Vestil
LOW PROFILE HOPPER HD .33 CUBIC YARD-BLUE
Mfr # H-33-HD
Zoro # G101795208
original price:
$1,163.00
27% off
new price: $847.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$847.99
Free 30-Day Returns
Key Features
- Outside Width 27"
- Material Steel
- Color Blue
- Load Capacity 6000 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # H-33-HD
- Zoro # G101795208
- UPC # 691215343916
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Width | 27" |
Platform Length | 48.3125" |
Width (In.) | 27 |
Size | 48.3125 x 27 x 22.4375 |
Overall Height | 22.4375 |
Overall Width | 27 |
Overall Length | 48.3125 |
Height | 22.4375 |
Depth | 48.3125 |
Details
Material | Steel |
Color | Blue |
Load Capacity | 6000 lb |
Assembled | Yes |
Volume Capacity | 0.33 yd³ |
Application | The low profile design is essential for convenient loading. Dumping with a fork truck is quick and simple. |
Includes | A cable is pulled from the seat of the fork truck to dump the hopper. The included safety restraint/chain must be securely attached to the lift truck without slack. |
Features | Low-profile design makes loading easier. Included manual pull-cable dumps hopper from seat of fork truck. Full 90 degrees dump angle returns to upright position when lowered to ground. Features heavy-duty latch mechanism for worker safety |
Description
The Heavy Duty Low Profile 90 degree Self-Dumping Steel Hopper feature a full ninety (90) degree dump angle with a cushioned rubber bumper stop. The low profile design is essential for convenient loading. Dumping with a fork truck is quick and simple. A cable is pulled from the seat of the fork truck to dump the hopper. The unit returns to an upright and locked position when lowered to the ground. Fork pockets are 22” long and are capped on the end to allow for 90 degrees dump. The included safety restraint/chain must be securely attached to the lift truck carriage without slack. Models with same overall width may be stacked. Never stack hoppers more than 3 high.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carpet Ram, Fork Mntd, 144 x 2-3/4 In (CRF-144)
- DAYTON Chain, Grade 80, 3/8 Size, 30 ft., 7100 lb. (5WRR3)
- DC CARGO 2in X 43in Bolt-On Retractable Ratchet Straps, 2PK (243RRBO-2)
- HAMILTON Rigid Caster, Epsd 8X3 V-Grooved (R-EPSD-83FVT)
- VESTIL Heavy Duty Self-Dumping Hopper 1 Cubic Yard 6000 lb Red (D-100-HD-SR)
- VESTIL Self Dumping Hopper W/Bump Release Blu (D-100-MD)
- VESTIL Heavy Duty Self-Dump Hopper 5 Cubic Yard 6000 lb Blue (D-500-HD)
- VESTIL Heavy Duty Self-Dumping Hopper 2 Cubic Yard 6000 lb Red (D-200-HD-SR)
- VESTIL POLY LIDS FOR SIZE 2 STYLE D HOPPER (PLID-D-200)
- VESTIL Self Dumping Hopper - Med Dty - Blue (D-50-MD)
- VESTIL POLY LID FOR SIZE 1 STYLE D HOPPER (PLID-D-100)
- Vestil Tilt & Cube Trucks