Shop All Equipment Lifts
Vestil
LOW PROFILE HEFTI-LIFT 64X59
Mfr # HYD-5-LP
Zoro # G4863664
original price:
$1,363.44
9% off
new price: $1,234.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,234.99
Free 30-Day Returns
Key Features
- Overall Height 42 in
- Overall Length 53.5
- Overall Width 30.75
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # HYD-5-LP
- Zoro # G4863664
- UPC # 691215334877
- Country of Origin China
- Category Equipment Lifts
Dimensions
Overall Height | 42 in |
Overall Length | 53.5 |
Overall Width | 30.75 |
Platform Length | 53.5" |
Length | 53.50 |
Depth | 53.50 |
Width | 30.75 |
Size | 53.50 x 30.75 x 53.75 |
Height | 53.75 |
Details
Material | Steel |
Color | Blue |
Load Capacity | 880 lb |
Assembled | Yes |
Includes | A simple foot operation to lift and lower the unit keeps the hand free. The poly casters give the unit a smooth roll over a variety of surfaces. |
Frame Material | Steel |
Features | Foot pump operated. Powder coated. Steel construction. Compact design for simple storage |
Weight | 275 |
Application | The Hefti-Lift units provide reliable powerful lifting when moving and positioning loads. |
Description
When an object is just too hefty to lift by hand, it’s time for the low profile hefti-lift to take action. A simple foot operation to lift and lower the unit keeps the hand free. The platform can be lowered all the way to the ground for simple loading unloading of products and has the width to handle items that are large and awkward or small and compact. The poly casters give the unit a smooth roll over a variety of surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Crossover Ladder, 350 lb., Steel, 80 In. H (5PC24A3B1C1P6)
- VESTIL Rigid Tube Post 42 In Bolt-On Style Orange (GR-F3R-BO-TP42-OR)
- ZORO SELECT Swivel Plate Caster, Cast Iron, 4 in, 450 lb, D (1UKW9)
- PEERLESS J Hook, 5/8 in., 850 lb., Style A (JAA063)
- VESTIL HEATER TANK LIFT 300# CAPACITY (A-LIFT-HTL-27-300-44)
- VESTIL Winch Lift Truck Counter Balance, Load Cap. 400 lb. (A-LIFT-CB-HP)
- VESTIL Winch Lift Truck Adj. Straddle, Load Cap. 400 lb. (A-LIFT-S-HP)
- VESTIL Winch Lift Truck Adj. Straddle, Load Cap. 350 lb. (A-LIFT-S-EHP)
- VESTIL Winch Lift Truck Fixed Straddle, Load Cap. 400 lb. (A-LIFT-R-HP)
- VESTIL Winch Lift Truck Adj. Straddle, Load Cap. 500 lb. (A-LIFT-S)
- SUMNER Roust A Bout, Load Cap. 336 lb. (780301)
- Vestil Lifting Trucks