Shop All Platform Lifts
Vestil
Low Profile Foot Pump Lift, Load Cap. 500 lb., Overall Height: 66"
Mfr # LLPH-500-FW
Zoro # G5425187
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$928.99
Free 30-Day Returns
Key Features
- Overall Height 66"
- Overall Width 30-1/2"
- Material Steel
- Color Blue
- Load Capacity 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # LLPH-500-FW
- Zoro # G5425187
- UPC # 691215026871
- Country of Origin United States
- Category Platform Lifts
Dimensions
Overall Height | 66" |
Overall Width | 30-1/2" |
Platform Length | 20" |
Details
Material | Steel |
Color | Blue |
Load Capacity | 500 lb |
Item | Low Profile Foot Pump Lift,Fixed Wheel |
Assembled | Yes |
For Use With | Lifting and transporting loads from delivery trucks to docks |
Includes | (1) Lite Load Lift w/Foot Pump, Swivel Casters & Manual Floor Lock |
Description
Low Profile Foot Pump Lift,Fixed Wheel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Swivel Stem Caster, w/Brake, Height 5 In (5MDBA)
- MAGNA LIFTING PRODUCTS 1/4 ton Capacity, Lever Hoist, MAGNA, 10' Lift (LH02510)
- DAYTON Low Profile Hopper, 4000 Lb, 51 1/4x49 (5PKF8)
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Red 1/4 (PPM1/4R)
- VESTIL Dc Power Steel Quick Lift, 23.5x37.5x80.3 (PEL-100S-D3)
- VESTIL POWERED LIFT TABLE W/MANUAL CAROUSEL 2000# (HST-40-ST)
- VESTIL Steel Lite Load Lift w/Winch, Fixed Wheels, and Manual Floor Lock (LLW-202058-FWFL)
- VESTIL Portable Foot Pump Hefti-Lift, 41 x 69" (HYD-10)
- VESTIL DC Powered Versatile Quick Lift, Load Cap. 330 lb. (PEL-33)
- VESTIL Portable Foot Pump Hefti-Lift, 41 x 54" (HYD-5)
- ZORO SELECT Manual Platform Lift Trucks, Manual, 175 lb Load Capacity, Push Button Lift Control (PEL-88A-D3)
- Vestil Platform Lifts