Shop All Bench and Floor Scales
Vestil
Low Profile Floor Scale 60x60, 4000 lb Capacity
Mfr # VLPFS-4B
Zoro # G403527507
product price: $1,929.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,929.99
Free 30-Day Returns
Key Features
- Capacity 4000
- Platform Material Steel
- Scale Dimensions 60 x 60 x 4
- Net Weight 400
- Finish Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # VLPFS-4B
- Zoro # G403527507
- UPC # 691215079433
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Scale Dimensions | 60 x 60 x 4 |
Overall Width | 60 |
Length | 60 |
Overall Height | 4 |
Overall Length | 60 |
Width | 60 |
Depth | 60 |
Height | 4 |
Details
Capacity | 4000 |
Platform Material | Steel |
Net Weight | 400 |
Finish | Powder Coat |
Material | Steel |
Color | Black |
Special Features | Low profile design is ideal for shipping & receiving areas. Diamond tread plate surface is anti-slip. Heavy duty construction provides long lasting use. Powder-coat black provides a durable finish |
Application | The Low Profile floor scale is ideal for shipping and receiving areas. |
Description
The Low Profile floor scale is ideal for shipping and receiving areas. Industrial grade heavy duty mild steel platform scale ensures durability that will withstand years of daily use. Features an anti-slip rugged steel diamond plate surface with heavy duty welded channel support. Scale has a powder coat finish and can be pit mounted or free standing. It also has adjustable leveling feet standard and operator controls for zero, tare, unit, net/gross and print. Unit converts to pounds or kilograms with a deluxe indicator.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDEPENDENT METAL STRAP CO. Independent Metal Stainless Steel Strapping w/Self Dispensing Box, 3/4"W x 100'L x 0.030" Thick (3430-SS)
- SHURTAPE Packaging Tape, 48mm W, 100m L, PK6 (AP 101)
- TAPE LOGIC Tape LogicĀ® Labels, "Fragile - Do Not Double Stack", 3" x 5", Red/White, 500/Roll (DL2159)
- LEXMARK C341XY0 Extra Hi-Yield Return Program Toner Cartridge, 4500 PY, Yellow (C341XY0)
- VESTIL Part Scale 13 lb. Capacity (SSDSC-13)
- VESTIL Parts Scale 6.6 lb. Capacity (SSDSC-6)
- VESTIL HD U Shape Platform Scale, 6000 lb Capacity (VPU-6)
- VESTIL Parts Scale 66 lb. Capacity (SSDSC-66)
- VESTIL Plastic Parts Scale 66 lb. Capacity (PTDSC-66)
- VESTIL Low Profile Floor Scale 48x48, 4000 lb Capacity (VLPFS-4A)
- PINNACLE Digital Floor Platform 5000 lb. Capacity (PS7055-5N)
- Vestil Shipping & Packing Scales